Shop All Decorative Rugs
Baxton Studio
Linwood Modern and Contemporary Ivory Hand-Tufted Wool Area Rug
Mfr # 188-11863-ZORO
Zoro # G803531715
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Fabric "100% Wool"
- Width 60
- Overall Width 60
- Includes One (1) Rug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 188-11863-ZORO
- Zoro # G803531715
- UPC # 193271196951
- Country of Origin India
- Category Decorative Rugs
Dimensions
Width | 60 |
Overall Width | 60 |
Length | 96.1 |
Overall Length | 96.1 |
Overall Height | 0.3 |
Height | 0.3 |
Details
Color | Ivory |
Material | Fabric "100% Wool" |
Includes | One (1) Rug |
Weight | 33.4 |
Description
Refresh the interior of your home with the contemporary design of the Linwood rug. Hand tufted in India, this rug is comprised of wool. Raised threads create a pattern of diamond-like shapes across the rug which are filled with smaller, more intricate designs. The ivory hues of the rug brilliantly capture light for a clean, contemporary look that brightens any room. An eye-catching expression of modern design, the Linwood rug adds an elegant touch to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACE Regency Ace Vinyl Guest Stacking Chair with Arms (4 pack)- Black (2125LBK4PK)
- FLASH FURNITURE Navy Blue Fabric Banquet Chair (4-FD-C01-ALLGOLD-2056-GG)
- BLUE RIDGE Goose Down/Feather White Comforter, Light Warmth, Full/Queen (SE003022)
- DESIGNS OF DISTINCTION 6" Round Tapered Leg - Walnut (01243006WL6)
- BAXTON STUDIO Sovanna Modern and Contemporary Ivory Hand-Tufted Wool Area Rug (188-11865-ZORO)
- BAXTON STUDIO Nurten Modern and Contemporary Yellow and Grey Handwoven Hemp Blend Area Rug (188-11837-ZORO)
- BAXTON STUDIO Nurten Modern and Contemporary Orange and Grey Handwoven Hemp Blend Area Rug (188-11838-ZORO)
- BAXTON STUDIO Vigo Modern and Contemporary Sand Hand-Tufted Wool Blend Area Rug (188-11832-ZORO)
- BAXTON STUDIO Barbon Modern and Contemporary Ivory and Beige Handwoven PET Yarn Indoor and Outdoor Area Rug (187-11857-Zoro)
- FLASH FURNITURE Orange 5x7 Abstract Area Rug (ACD-RGTRZ863-57-OR-GG)
- SAFAVIEH Madison Power Loomed Rectangle Area RugGrey & Gold 10 x 14 ft. (MAD453F-10)
- Baxton Studio Decorative Rugs