Shop All Accent Furniture and Storage
Baxton Studio
Linette Modern Bohemian Natural Rattan Queen Size Standalone Headboard
Mfr # 217-12727-ZORO
Zoro # G707481000
product price: $314.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$314.99
Free 30-Day Returns
Key Features
- Overall Length 1.5
- Overall Height 51.25
- Arm Style Bohemian
- Frame Material Natural Rattan
- Includes One (1) Queen Size Headboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 217-12727-ZORO
- Zoro # G707481000
- UPC # 193271286904
- Country of Origin Indonesia
- Category Accent Furniture and Storage
Dimensions
Overall Length | 1.5 |
Overall Height | 51.25 |
Overall Width | 63.5 |
Details
Arm Style | Bohemian |
Frame Material | Natural Rattan |
Includes | One (1) Queen Size Headboard |
Color | Natural Brown |
Assembly | Assembled |
Description
Spruce up any bedroom arrangement with the exotic quality of the Linette headboard Made in Indonesia, this stunning piece is meticulously handcrafted from natural rattan Woven embellishments create a light, airy backdrop while providing superb back support when sitting up in bed The Linette will arrive fully assembled and features a standalone design that sits snuggly between the bed frame and wall with no mounting required Exuding the warmth of a tropical retreat, the Linette headboard forms a wonderful bedroom backdropDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGO TECHNIC DALMATIAN (42150)
- ADIROFFICE Mobile Hostess/Presentation Stand with Wheels (ADI661-07-BLK)
- HON Corner Connector, 90 Degree/2-Way/3-Way/4-Way, Gray (BSXQC90GY)
- BLUM Metal Narrow Screw on Rear Bracket for Blum 552/562/563 Slides, PR (295.3550.01)
- BAXTON STUDIO Winda 2-Door Dark Brown Wooden Entryway Shoes Storage Cabinet (118-6513)
- BAXTON STUDIO Kirana Glam and Luxe Navy Blue Velvet Fabric and Gold PU Leather Ottoman (175-11241-Zoro)
- BAXTON STUDIO Laina Modern Bohemian Natural Brown Rattan Queen Size Wallmount Headboard (211-12749-ZORO)
- BAXTON STUDIO Rossin Modern Oak Brown Finished Wood 2-Door Entryway Shoe Storage Cabinet with Top Shelf (182-11690-Zoro)
- BAXTON STUDIO Jonesy Mid-Century Beige Linen Upholstered 2-Drawer Nightstand (135-7289)
- BAXTON STUDIO Jonesy Mid-Century Grey Upholstered 2-Drawer Nightstand (135-7288)
- VINTIQUEWISE Water Hyacinth Natural Multipurpose Barrel Storage Tub w/Lid, Basket for Organizing, Ottoman Stool (QI004214)
- Baxton Studio Accent Furniture and Storage