Shop All Waiting Room & Guest Chairs
Baxton Studio
Light BeigeAccent Chair, CottonSeat
Mfr # 112-6024
Zoro # G2571524
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Light Beige
- Seat Material Cotton
- Back Color White
- Back Material Cotton
- Frame Material Mindi Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 112-6024
- Zoro # G2571524
- UPC # 847321030268
- Country of Origin Indonesia
- Category Waiting Room & Guest Chairs
Dimensions
Width | 25.4" |
Depth | 22" |
Height | 33.5" |
Details
Seat Color | Light Beige |
Seat Material | Cotton |
Back Color | White |
Back Material | Cotton |
Frame Material | Mindi Wood |
Office Chair Style | Accent Chair |
Frame Color | Distressed Natural |
Assembly | No |
Shape | Four-legged |
Features | Upholstered |
Style | Accent Chair |
Number of Legs | 4 |
Filling Material | Polyurethane Foam |
Base Shape | Four-legged |
Arm Color | Beige |
Description
A distressed, antiqued finish complete with authentic white streaking distinguishes our Chavanon Wood Traditional French Accent Chair within the discount-furniture arena. Bringing traditional style to the modern age, this accent chair offers visually versatile foam-cushioned, beige cotton upholstery. The combined contoured and straight-edged mindi wood frame speaks elegance while offering superior stability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS 36 W, 20.6 L, 29 H (T-2236D)
- TOT MATE TM2410A.S3322 Shadow Elm Laminate Wall Cubbie Storage - 46'' x 15'' x 26'' (538TM2410BLA)
- BRADLEY Bradley Corporation 60"W Shower Curtain Rod, Stainless Steel - 953-060000 (953-060000)
- FLASH FURNITURE 14 King Euro Top Memory Foam Hybrid Mattress (CL-LUXET232-14-K-GG)
- BAXTON STUDIO Euclid Mid-Century Modern Sand Fabric and Walnut Brown Finished Wood 2-Piece Dining Chair Set (184-11648-Zoro)
- BAXTON STUDIO Nexus Walnut Wood Finishing and Gravel Upholstered Arm Chair, PK2 (133-7147)
- BAXTON STUDIO Perris Mid-Century Modern Navy Blue Velvet Fabric and Walnut Brown Finished Wood Lounge Chair (175-10868-Zoro)
- BAXTON STUDIO Yashiya Mid-century Light Beige Upholstered Rocking Chair (123-6818)
- BAXTON STUDIO Bianca Walnut Wood Light Grey Tufted Lounge Chair (140-7548)
- BAXTON STUDIO Gervais Modern and Contemporary Transitional Walnut Brown Finished Wood 2-Piece Dining Chair Set (178-11383-Zoro)
- ATLAS COMMERCIAL PRODUCTS Wood Chiavari Chair, White Wash (WCC4WHW)
- Baxton Studio Waiting Room & Guest Chairs