Shop All Decorative Rugs
Baxton Studio
Leora Modern and Contemporary Lime Green and Grey Hand-Tufted Viscose Blend Area Rug
Mfr # 188-11833-ZORO
Zoro # G503531671
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Grey
- Material 60% Viscose/40% Wool
- Includes One (1) Rug
- Weight 39
- Overall Height 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 188-11833-ZORO
- Zoro # G503531671
- UPC # 193271196654
- Country of Origin India
- Category Decorative Rugs
Dimensions
Overall Height | 0.5 |
Overall Length | 90.6 |
Width | 63 |
Overall Width | 63 |
Length | 90.6 |
Height | 0.5 |
Details
Color | Yellow/Grey |
Material | 60% Viscose/40% Wool |
Includes | One (1) Rug |
Weight | 39 |
Description
Rethink the interior of your home with the transformative design of the Leora rug. Hand tufted in India, this rug is comprised of viscose and wool. A geometric pattern adds visual interest to any space with rich texture and depth. Lime green and grey threads brilliantly blend together for a vibrant color palette that stands out. Pleasant yet lively, the Leora rug brings diverse style to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 48" Lx 46" W, Alabaster, Vinyl (493N86)
- CHILDCRAFT Mobile Open Shelving Unit, 2 Shelves, 47-3/4 x 14-1/4 x 30 Inches (1301522)
- TRADEMARK FINE ART Bill Bell 'Urban Scenes' Canvas Art, 14x14 (ALI25592-C1414GG)
- DMI Back Support, Adjustable, 14" x 21" (555-8073-0355)
- BAXTON STUDIO Vigo Modern and Contemporary Sand Hand-Tufted Wool Blend Area Rug (188-11832-ZORO)
- BAXTON STUDIO Nurten Modern and Contemporary Yellow and Grey Handwoven Hemp Blend Area Rug (188-11837-ZORO)
- BAXTON STUDIO Sovanna Modern and Contemporary Ivory Hand-Tufted Wool Area Rug (188-11865-ZORO)
- BAXTON STUDIO Nurten Modern and Contemporary Orange and Grey Handwoven Hemp Blend Area Rug (188-11838-ZORO)
- BAXTON STUDIO Barbon Modern and Contemporary Ivory and Beige Handwoven PET Yarn Indoor and Outdoor Area Rug (187-11857-Zoro)
- SAFAVIEH 8 ft. 6 in. x 8 ft. 6 in. August Shag 900 Power Loomed Round Area Rug, White (AUG900A-9R)
- LIVABLISS Alder ALD-2313 Machine Washable Area Rug (ALD2313-4117)
- Baxton Studio Decorative Rugs