Shop All Table Sets
Baxton Studio
Lenoir Gray Upholstered Espresso Finished 5-Piece Wood Pub Set
Mfr # 157-9594-9776
Zoro # G2563203
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 157-9594-9776
- Zoro # G2563203
- UPC # 193271038244
- Country of Origin Malaysia
- Category Table Sets
Description
A fusion of traditional design elements and modern craftsmanship makes the Lenoir 5-piece pub set a stunning addition to any dining space. Constructed from wood, this pub set includes one table and four chairs, each upholstered in a light polyester fabric that complements the rich espresso wood finish. Designed with both comfort and style in mind, each chair features a plush foam-padded seat, as well as an exquisite cut-out design on its back. The compact size of the Lenoir set makes it well suited for dining rooms and kitchens with limited space. The Lenoir 5-piece pub set requires assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Aqua (1300)
- LUXOR Cart, Mobile Type, Plastic, 24" W (LP54-B)
- INFINITY INSTRUMENTS Copper Outdoor - 18.5" Round Metal Case w/ Copper Finish, Glass Lens, Hygrometer & Thermometer (14535CP-1679)
- ZORO SELECT Folding Chair, Blow Molded, Gray, 300 lb. (13V429)
- BAXTON STUDIO Chandler Sand Upholstered and Espresso Wood 5-Piece Pub Dining Set (166-10762-9776)
- AMERIHOME Modern Curvy Bistro Set, 3 Piece Set (BSSET29)
- AMERIHOME Loft Rustic Gunmetal Pub Set with Wood Tops, 5 Piece Set (BSSET37)
- PROGRESSIVE FURNITURE Progressive Furniture T218-95 19 x 46 x 23 in. Driftwood - Pack of 3 (T218-95)
- ALATERRE FURNITURE Alpine Natural Live Edge 42" Coffee Table and Set of 2 End Tables (AWAA01011120)
- ALATERRE FURNITURE Coventry 36" Coffee Table and Two End Tables with Drawer, Overall Height: 18 (ANCT01114WH)
- MONARCH SPECIALTIES Table Set, 3pcs Set, Coffee, End, Side, Accent, Living Room, Brown Laminate, Transitional (I 7873P)
- Baxton Studio Table Sets