Shop All Food Service Carts
Baxton Studio
Leighton Contemporary Glam and Luxe Gold Metal and Tempered Glass 2Tier Wine Cart
Mfr # 221-12525-ZORO
Zoro # G007479691
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal "Iron",Glass
- Overall Width 33
- Color Gold
- Overall Height 31.9
- Overall Length 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 221-12525-ZORO
- Zoro # G007479691
- UPC # 193271263288
- Country of Origin China
- Category Food Service Carts
Dimensions
Overall Width | 33 |
Overall Height | 31.9 |
Overall Length | 18 |
Dimensions | Overall Dimensions: 33.00" W x 18.00" D x 31.90" H; Upper Shelf: 31.90" W x 16.10" D x 4.50" H; Lower Shelf: 31.90" W x 16.10" D x 18.90" H; Legs or Clearance: 5.30" H; |
Details
Material | Metal "Iron",Glass |
Color | Gold |
Assembly | Assembly Required |
For Use With | Bar |
Includes | One (1) Cart |
Description
Electrify your beloved collection and astonish guests with the gorgeous opulence of the Leighton wine cart Made in China, this remarkable piece consists of a solid metal frame fitted with tempered glass Two ovalshaped shelves present space to display your collection or host guests while the raised borders lend a visually stunning openwork silhouette The Leighton requires assembly and features caster wheels to easily rearrange the piece as needed A sleek display of luxurious craftsmanship, the Leighton wine cart is sure to leave an impression
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Open Burner Pilot Tube19.5" X 5" Aluminium For - Part# Gl4500194 (GL4500194)
- CLEVELAND Descaler;No Air Shipment Case; (106174)
- GE Display Backsplash (WE19M1493)
- CMA DISH MACHINES Hi Limit Switch 250 Deg (17523.51)
- BAXTON STUDIO Lancashire Brown Wood & Metal Kitchen Cart (112-5491)
- BAXTON STUDIO Meryland White Modern Kitchen Island Cart (66-5408)
- BAXTON STUDIO Neal Black Metal and Walnut Finished Wood Bar and Kitchen Serving Cart (163-10302)
- BAXTON STUDIO Reynard Modern and Industrial Walnut Brown Finished Wood and Black Metal 2-Tier Wine Cart (199-12179-ZORO)
- BAXTON STUDIO Sunderland Coastal and Farmhouse Grey Wood Kitchen Cart (143-7948)
- BAXTON STUDIO Louise Contemporary Glam and Luxe Gold Metal and White Marble 2Tier Wine Cart (222-12528-ZORO)
- VOLLRATH Dolly, Dish Rack , 21X21" (1697)
- Baxton Studio Food Service Carts