Shop All TV Stands & Entertainment Centers
Baxton Studio
Leane ModernNatural Brown Finished and Multi-Colored Wood 3-Drawer TV Stand
Mfr # 196-12081-ZORO
Zoro # G504101378
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13.8
- Material MDF,Pine Wood
- For Use With Living Room
- Includes One (1) TV Stand
- Overall Height 19.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 196-12081-ZORO
- Zoro # G504101378
- UPC # 193271216192
- Country of Origin China
- Category TV Stands & Entertainment Centers
Dimensions
Overall Length | 13.8 |
Overall Height | 19.7 |
Overall Width | 47.2 |
Details
Material | MDF,Pine Wood |
For Use With | Living Room |
Includes | One (1) TV Stand |
Weight | 58.1 |
Color | Natural Brown/Multi-Colored |
Description
Update the character of your home with the contemporary design of the Leane TV stand. Made in China, this stunning piece is constructed from sturdy wood. Three shelves create a convenient display for all your living room essentials, while three drawers offer more secure storage space. Requiring assembly, the Leane features concave drawer handles that add geometric texture. Angled legs lend a classic feel, making the Leane TV stand a remarkable addition to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Tammy Kushnir 'The Drive' Canvas Art, 18x18 (ALI11250-C1818GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-BL-GG)
- TRADEMARK FINE ART Danhui Nai 'Mandala Delight Ii' Canvas Art, 14x14 (WAP07827-C1414GG)
- HONEY-CAN-DO BED RISER PLS BLACK 4PK (STO-09675)
- BAXTON STUDIO Adelino Modern and Contemporary Oak Brown Finished Wood 2-Drawer TV Stand (189-12001-ZORO)
- BAXTON STUDIO Walker Modern and Contemporary Dark Brown and Gold Finished Wood TV Stand with Faux Marble Top (189-11617-ZORO)
- BAXTON STUDIO Tasman ModernIndustrial Natural Brown Finished Wood and Black Metal 2-Door TV Stand (196-12084-ZORO)
- BAXTON STUDIO Beasley Modern and Contemporary Oak Brown Finished Wood 1-Drawer TV Stand (190-11999-ZORO)
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood TV Stand (189-11572-ZORO)
- BAXTON STUDIO Hartman Mid-Century Walnut Brown Finished Wood TV Stand (193-12377-ZORO)
- MONARCH SPECIALTIES Tv Stand, 42 Inch, Console, Storage Shelves, Living Room, Bedroom, Walnut Laminate (I 2505)
- Baxton Studio TV Stands & Entertainment Centers