Shop All Patio Side Tables
Baxton Studio
Lavinia ModernBlue Finished Metal Outdoor Side Table
Mfr # 193-12109-ZORO
Zoro # G504101767
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes One (1) Outdoor Side Table
- Material Metal
- Overall Length 12.2
- Weight 5.3
- Overall Width 12.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 193-12109-ZORO
- Zoro # G504101767
- UPC # 193271217878
- Country of Origin China
- Category Patio Side Tables
Dimensions
Overall Length | 12.2 |
Overall Width | 12.2 |
Overall Height | 18.3 |
Details
Includes | One (1) Outdoor Side Table |
Material | Metal |
Weight | 5.3 |
For Use With | Outdoor |
Color | Blue |
Description
Establish a cozy corner in your backyard with the Lavinia side table. Made in China, this table is constructed from solid metal presenting a cool blue finish. Intricate cut-outs on the sides of the table create a chic, geometric display while allowing light to pass easily through its frame. The Lavinia will arrive fully assembled and features a barrel shape for excellent stability. A perfect pedestal for outdoor decorations, the Lavinia side table creates a lovely scene in any patio or deck area.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMAHAWK POWER Handle Press Attachment for TPS25 Backpack Sprayer (HSHUT)
- US WEIGHT Fillable Umbrella Base, Bronze (FUB80BZE)
- COLEMAN Skylodge™ 12-Person Camping Tent - Blackberry (2000037534)
- CAMCO QUICK HOSE CONNECT BRASS VALUE PACK (20136)
- BAXTON STUDIO Sadiya Modern Industrial Black Finished Metal Outdoor Side Table (206-12112)
- BAXTON STUDIO Branson ModernBlue Finished Metal Outdoor Side Table (193-12116-ZORO)
- BAXTON STUDIO Branson ModernYellow Finished Metal Outdoor Side Table (193-12115-ZORO)
- VERANDA Retro Metal Side Table in Coral Red (VE96700)
- COSCO Novogratz Poolside Gossip Collection, Roberta Outdoor/Indoor Side Table, White (88068WHT1E)
- FLASH FURNITURE Natural Cedar All-Weather Adirondack Side Table (JJ-T14001-BR-GG)
- CALIFORNIA UMBRELLA Patio Umbrella Side Table Base, Black Alu (194061037379)
- Baxton Studio Outdoor Tables