Shop All Buffets & Sideboards
Baxton Studio
Lauren Modern and Contemporary Oak Brown Finished Wood Buffet and Hutch Kitchen Cabinet
Mfr # 190-11983-ZORO
Zoro # G603531755
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material MDF/Glass/PVC
- Color Oak Brown/Black
- Height 62.4
- Overall Height 62.4
- Overall Width 16.93
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 190-11983-ZORO
- Zoro # G603531755
- UPC # 193271211685
- Country of Origin Malaysia
- Category Buffets & Sideboards
Dimensions
Height | 62.4 |
Overall Height | 62.4 |
Overall Width | 16.93 |
Width | 16.93 |
Overall Length | 14.96 |
Length | 14.96 |
Details
Material | MDF/Glass/PVC |
Color | Oak Brown/Black |
Weight | 63.8 |
Includes | One (1) Storage Cabinet |
Description
Grace your dining room with the clean, luxurious look of the Lauren cabinet. Made in Malaysia, this cabinet is constructed from sturdy wood featuring a natural oak brown finish for a timeless display that complements a wide range of interior designs. Two shelves behind the glass door create a convenient display for dishware, while two additional shelves behind the lower door provide space for large cookware. Requiring assembly, the Lauren is equipped with an open shelf to keep kitchen essentials on hand. With superb storage in a sleek, streamlined design, the Lauren cabinet elevates the efficiency of the modern kitchen.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Stacked Chair Dolly, 1000 lb. Load Capacity, Holds 40 Chairs (DY85)
- PRO-LIFT Pneumatic Chair, Tool Tray, 36", 300 lb. (C-3100)
- BAXTON STUDIO Mason Modern and Contemporary Oak Brown Finished Wood 2-Door Storage Cabinet with Glass Doors (189-11976-ZORO)
- TRUE Nozzle and Screw Set (811504)
- BAXTON STUDIO Davion Mid-Century Modern Espresso Brown Finished Wood/ Metal 2-Door Sideboard Buffet with Rattan (201-12174)
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood 2-Door Sideboard Buffet (189-11577-ZORO)
- BAXTON STUDIO Maclean Mid-Century Rattan and Natural Brown Finished Wood 2-Door Sideboard Buffet (199-12314-ZORO)
- BAXTON STUDIO Deacon Rustic Weathered Two-Tone White and Oak Brown Finished Wood 2-Door Dining Room Sideboard (178-11410-Zoro)
- BAXTON STUDIO Favian Classic and Traditional White and Weathered Brown Finished Wood and White Metal Sideboard (223-12477-ZORO)
- BAXTON STUDIO Ranger Mid-Century Modern Rustic Brown Finished Wood and Grey Metal 2-Door Sideboard Buffet (189-11748-ZORO)
- BAXTON STUDIO Garcelle ModernWhite Finished Wood and Mirrored Glass 2-Door Sideboard (194-11964-ZORO)
- Baxton Studio Buffets & Sideboards