Baxton Studio

Laurana ModernOak Brown Finished Wood Kitchen Cabinet and Hutch


product price: $152.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Oak Brown
  • Overall Height 70.87
  • Overall Width 23.62
  • Overall Depth 15.75
  • Material MDF,Glass,PVC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 70.87
Overall Width 23.62
Overall Depth 15.75
Overall Length 15.75

Details

Color Oak Brown
Material MDF,Glass,PVC
Includes One (1) Kitchen Cabinet/Hutch
Weight 88.18
For Use With Kitchen

Description

The simple yet elegant design of the Laurana cabinet organizes your kitchen in modern style. Made in Malaysia, this cabinet is constructed from solid wood featuring a natural oak brown finish that easily coordinates with modern interiors. A total of four shelves located behind the doors of the Laurana provide space for large cookware, while one large drawer easily organizes kitchen utensils. Requiring assembly, the Laurana features a circular opening in its back panel for convenient cord management of a microwave, coffee maker, and other appliances. With ample space for both storage and display, the Laurana cabinet is a superb addition to the modern home.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.