Shop All Patio Side Tables
Baxton Studio
Laraine ModernBlack Metal Outdoor Console Table
Mfr # 193-12111-ZORO
Zoro # G304096089
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes One (1) Console Table
- For Use With Outdoor
- Weight 20.9
- Overall Length 14
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 193-12111-ZORO
- Zoro # G304096089
- UPC # 193271217892
- Country of Origin China
- Category Patio Side Tables
Dimensions
Overall Length | 14 |
Overall Height | 31.75 |
Overall Width | 29.6 |
Details
Includes | One (1) Console Table |
For Use With | Outdoor |
Weight | 20.9 |
Color | Black |
Material | Metal |
Description
Add the finishing touch to your outdoor oasis with the Laraine outdoor console table. Made in China, this table is constructed from metal featuring a sleek black finish. Its moon-shaped tabletop and shelf serve as an eye-catching pedestal for you to decorate with plants, lawn ornaments, and more. The Laraine requires assembly and is supported by slim cabriole legs for excellent stability. A simple yet impactful addition, the Laraine outdoor console table adds an elegant touch to any patio or deck area.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Gate Hinge Auto Close (N342-774)
- JED POOL TOOLS Deluxe Filter Hose 1-1/2" x 6 ft (60-345-06)
- STENS Edger Blade For Mtd 781-0080-0637 375-287 (375-287)
- BELOVED Motion Activated Cat Ball - 40016 (BE1690130)
- BAXTON STUDIO Branson ModernYellow Finished Metal Outdoor Side Table (193-12115-ZORO)
- BAXTON STUDIO Branson ModernBlue Finished Metal Outdoor Side Table (193-12116-ZORO)
- BAXTON STUDIO Sadiya Modern Industrial Black Finished Metal Outdoor Side Table (206-12112)
- SEATSOLUTIONS Oceanic Collection Solid Wood Side Table, Dark Brown (SE4219992)
- GRACIOUS LIVING Side Table, Resin Table, White Table (14553-40)
- BOLD FONTIER Mosaic Art Collection Alpine Accent Table Set of 2 (BO4246483)
- ADAMS MFG WHT Fold Side Table (8510-48-3734)
- Baxton Studio Patio Furniture