Shop All Accent Furniture and Storage
Baxton Studio
Landis Mid-Century Ash Walnut Finished Wood 4-Drawer Chest
Mfr # 193-11302-ZORO
Zoro # G604101735
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15.7
- Overall Height 37.7
- Weight Capacity 96.2
- Color Ash Walnut/Gold
- Material Rubberwood,MDF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 193-11302-ZORO
- Zoro # G604101735
- UPC # 193271173686
- Country of Origin Malaysia
- Category Accent Furniture and Storage
Dimensions
Overall Length | 15.7 |
Overall Height | 37.7 |
Overall Width | 30 |
Details
Weight Capacity | 96.2 |
Color | Ash Walnut/Gold |
Material | Rubberwood,MDF |
Includes | One (1) Chest |
For Use With | Bedroom |
Weight | 96.2 |
Description
Configure your bedroom to fit your needs with the stunning utility and style of the Landis storage chest. Made in Malaysia, this chest is constructed from sturdy wood displaying a natural ash walnut finish. Four drawers accommodate your daily routine with plenty of space for clothes, linens, and more. Requiring assembly, the Landis features gold-tone metal drawer knobs for a subtle touch of glamour. Elevating the function of any bedroom space, the Landis storage chest brings classic convenience to the modern home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home 3-Piece Quilt Set- Americana Patchwork of Stars, Red, White and Blue Plaid, Full/Queen (449086RMM)
- HON Convergence Swivel-Tilt Chair, Black (HONCMS1AUR10)
- MARTHA STEWART Liam 2-Tier White Mobile Office Storage and Printer Cart w/Polished Brass Frame (NAN-JH-17107-WH-GLD-MS)
- ARTISTIC WEAVERS Arise Evie Rectangle Hand Tufted Area Rug- Ivory - 6 x 9 ft. (AWRS2130-69)
- BAXTON STUDIO Mid-Century Masterpieces Loveseat-Brown (106-5405)
- BAXTON STUDIO Mette Mid-Century White and Walnut Finished 5-Drawer Wood Chest (157-9524)
- BAXTON STUDIO Kirana Glam and Luxe Grey Velvet Fabric and Gold PU Leather Ottoman (175-11239-Zoro)
- BAXTON STUDIO Simms White Modern Shoe Cabinet (99-4514)
- BAXTON STUDIO Idina Walnut Brown and Grey Finished Wood 2-Door Shoe Cabinet (173-10907)
- BAXTON STUDIO Maclean Mid-Century Rattan and Natural Brown Finished Wood 2-Drawer Console Table (199-12316-ZORO)
- ALATERRE FURNITURE Revive Storage Coat Hook with Bench Set (ARVA030420)
- Baxton Studio Accent Furniture and Storage