Shop All Home Storage Cabinets
Baxton Studio
Lakota Modern Industrial Light Grey Finished Wood and Black Metal 4-Tier Display Shelf
Mfr # 206-12091
Zoro # G904401115
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material metal,laminated particle board
- Color Light Grey/Black
- Includes One (1) Shelving Unit
- Assembly Assembly Required
- Overall Height 49.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 206-12091
- Zoro # G904401115
- UPC # 193271216574
- Country of Origin China
- Category Home Storage Cabinets
Dimensions
Overall Height | 49.2 |
Overall Width | 23.6 |
Overall Length | 11.8 |
Details
Material | metal,laminated particle board |
Color | Light Grey/Black |
Includes | One (1) Shelving Unit |
Assembly | Assembly Required |
Weight | 27.4 |
For Use With | Storage & Organization |
Description
Give your cherished belongings a proper pedestal with the remarkable design of the Lakota display shelf. This piece is comprised of a streamlined metal frame fitted with rectangular wood shelves. The shelf features four tiers to efficiently organize your space or display decorative items, depending on your needs. Requiring assembly, the Lakota utilizes an openwork metal frame that lends a sleek, industrial feel. Creating a fantastic, organized display, the Lakota shelf redefines the layout of any interior space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 15-1/2" Digital Wall Clock, Black (DIG-6B)
- HASTINGS HOME Roasting Pan with Flat Rack Nonstick Oven Roaster, Drain Tray for Fat and Grease Kitchen Cookware (247602ITR)
- HILLMAN 916 8 Blued Cut Tack (122594)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Evergreen (1300)
- BAXTON STUDIO Dariana Modern Bohemian Natural Brown Rattan 6-Drawer Storage Cabinet (207-12688)
- BAXTON STUDIO Hartman Mid-Century Walnut Brown Finished Wood Storage Cabinet (193-11717-ZORO)
- BAXTON STUDIO Ardon Bohemian Light Brown Finished Wood and Black Metal 2-Door Storage Cabinet with Natural Rattan (196-12077-ZORO)
- BAXTON STUDIO Eliya Classic and Traditional Brushed Silver Finished Wood 3Drawer Storage Cabinet (212-11938-ZORO)
- BAXTON STUDIO Laurana Modern White and Cherry Finished Kitchen Cabinet and Hutch (147-8317)
- BAXTON STUDIO Agni Modern Dark Brown Buffet and Hutch Kitchen Cabinet (119-6493)
- BESTAR Krom 60” Storage Cabinet with Metal Legs, White (17164-1117)
- Baxton Studio Home Storage Cabinets