Shop All Bed Frames
Baxton Studio
Laima Mid-Century Light Grey Fabric Upholstered and Walnut Brown Finished Wood Platform Bed-Twin
Mfr # 191-11522-11159-ZORO
Zoro # G904101589
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Grey/Walnut Brown
- Material Fabric "Polyester 100%",Rubberwood,Plywood,Foam
- Overall Height 51
- Overall Width 40.55
- Overall Length 78.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 191-11522-11159-ZORO
- Zoro # G904101589
- UPC # 193271291045
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 51 |
Overall Width | 40.55 |
Overall Length | 78.3 |
Details
Color | Light Grey/Walnut Brown |
Material | Fabric "Polyester 100%",Rubberwood,Plywood,Foam |
Weight Capacity | 66.5 |
Includes | One (1) Twin Size Bed |
For Use With | Kids Room |
Weight | 66.5 |
Description
Transform your bedroom into an in-home retreat with the Laima bed. Made in Malaysia, this bed is constructed from sturdy wood that radiates warmth with a walnut brown finish. Its headboard is upholstered in soft fabric and padded with plush foam to provide superb comfort for you to lean against when sitting up in bed. Requiring assembly, the Laima utilizes wood slats for mattress support, which eliminate the need for a box spring. Button tufting adds a sophisticated touch, making the Laima bed an elegant enhancement to any bedroom.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODEN MALLET Cascade Spinning Floor Display with 40 Magazine Pockets in Medium Oak (WO599433)
- SAFCO Drafting Chair, Acrylic, 23" to 33" Height, Black (3442BL)
- VULCAN HART Orifice Hood Lp (00-418051-00053)
- FLASH FURNITURE Folding Chair -Red Plastic - Event Chair (LE-L-3-RED-GG)
- BAXTON STUDIO Chaise Classic and Traditional Light Grey Fabric and Natural Brown Finished Wood Twin Size Daybed (220-12856-ZORO)
- BAXTON STUDIO Ansa Dark Grey Upholstered Queen Size Bed (159-9760)
- BAXTON STUDIO Brooklyn Walnut Wood Grey King Size Platform Bed (140-7540)
- BAXTON STUDIO Raurey Modern Walnut Finished Queen Size Storage Platform Bed (146-8199)
- BAXTON STUDIO Mia Mid-Century Light Beige Upholstered Queen Size Platform Bed (135-7410)
- BAXTON STUDIO Ainge Button-Tufted Beige Storage King-Size Bed with 2-drawer (114-6089)
- BAXTON STUDIO Lennon Modern and Contemporary Pink Velvet Fabric Twin Size Daybed with Trundle (186-11472-Zoro)
- Baxton Studio Bed Frames