Shop All Counter Height Stools
Baxton Studio
Kyle Modern Bohemian Natural Brown Woven Rattan Counter Stool with Cushion
Mfr # 212-12805-ZORO
Zoro # G507479658
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color White/Natural Brown
- Length 24
- Seat Material Fabric "70% Cotton, 30% Polyester",Natural Rattan ,Water Hyacinth,Polyurethane Foam
- Width 21.7
- Height 39.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 212-12805-ZORO
- Zoro # G507479658
- UPC # 193271294466
- Country of Origin Indonesia
- Category Counter Height Stools
Dimensions
Length | 24 |
Width | 21.7 |
Height | 39.6 |
Details
Seat Color | White/Natural Brown |
Seat Material | Fabric "70% Cotton, 30% Polyester",Natural Rattan ,Water Hyacinth,Polyurethane Foam |
Description
Bestow an air of ease to your space with the calm, soothing tones of the Kyle counter stool Made in Indonesia, this stool is comprised of natural rattan semi pole frame embellished with handcrafted seagrass weave Its seat features a removeable fabric upholstered cushion for outstanding comfort The Kyle will arrive fully assembled and features an ergonomic footrest for enhanced comfort Capturing the luxurious comfort of a tropical escape, the Kyle counter stool elevates the mood of any loungeDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Veles Mid-Century Ash Walnut Finished Wood Daybed (159-9825)
- WOODEN MALLET Cascade 4 Pocket Magazine Rack in Mahogany (WO599422)
- BAXTON STUDIO Dexter Modern Dark Grey Fabric Upholstered and Walnut Brown Finished Wood Headboard-Twin (191-11534-ZORO)
- LESRO Lenox Wood Guest Chair Wood Frame, Mocha, OH Wine Upholstery (LW1101)
- BAXTON STUDIO Caron Modern and Contemporary Transitional Walnut Brown Finished Wood 2-Piece Counter Stool Set (180-11433-Zoro)
- BAXTON STUDIO Rose Modern Bohemian White Fabric Upholstered and Natural Brown Rattan Counter Stool (203-12590)
- BAXTON STUDIO Katya Mid-Century Modern Walnut Brown Finished Wood 2-Piece Counter Stool Set (183-11640-Zoro)
- BAXTON STUDIO Ramiro Modern Sand Fabric and Dark Brown Finished Wood 2-PC Counter Stool Set (176-11375-Zoro)
- BAXTON STUDIO Elsa Mid-century Modern Dark Walnut Bent Wood Counter Stool, PK2 (121-6621)
- BAXTON STUDIO Racquel Modern Bohemian Natural Rattan and Mahogany Wood Counter Stool (217-12734-ZORO)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Pewter Finish, Graph Seat (82025PW020)
- Baxton Studio Counter Height Stools