Shop All Dining Room Chairs
Baxton Studio
Kobe MidCentury Modern Natural Brown Finished Wood and Rattan Dining Chair
Mfr # 224-12834-ZORO
Zoro # G707480959
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Rattan
- Color Natural Brown
- Width (In.) 20.1
- Height (In.) 30.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 224-12834-ZORO
- Zoro # G707480959
- UPC # 193271295296
- Country of Origin Indonesia
- Category Dining Room Chairs
Dimensions
Width (In.) | 20.1 |
Height (In.) | 30.7 |
Details
Material | Natural Rattan |
Color | Natural Brown |
Description
Garnish your next dining experience with the casual elegance of the Kobe dining chair Made in Indonesia, this stunning piece consists of a midcentury inspired wood frame fitted with a woven natural rattan seat The spindle backrest provides a cozy embrace while lending a light, airy display The Kobe will arrive fully assembled and features angled legs connected by crisscross support beams for excellent stability and support in eyecatching design Influenced by carefree, bohemian design, the Kobe dining chair refreshes any dining arrangementDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 48 X 24 X 29, Wood|Metal Top, Maple (MTRCT4824PL)
- GLOBAL INDUSTRIAL 6-1/3W Digital Alarm Clock, Indoor Temperature and Humidity Display (695464)
- ZORO SELECT Mini Blinds, 60" Lx 34 1/2" W, Faux Wood (493P38)
- BLACKCANYON GEAR Gel Neck Pillow Assorted (BCO6878GEL)
- BAXTON STUDIO Cyntia Modern Bohemian Natural Brown Rattan Dining Chair (224-12837-ZORO)
- BAXTON STUDIO Nadira Modern Bohemian Natural Brown Finished Rattan Dining Chair (205-12674)
- BAXTON STUDIO Afton Mid-Century Modern Black Faux Leather Upholstered and 2-Piece Wood Dining Chair Set (Set of 2 188-11923-ZORO)
- BAXTON STUDIO Minette Grey Upholstered Walnut Brown Finished Wood Dining Chair, PK4 (163-9879)
- BAXTON STUDIO Charmant Beige Upholstered Weathered Oak Finished Wood Dining Chair (147-8331)
- BAXTON STUDIO Marcena Mid-Century Modern Black Imitation Leather Upholstered 2-Piece Wood Dining Chair Set (Set of 2 188-11663-ZORO)
- MANHATTAN COMFORT Paragon Dining Chair 2.0 in Black and Cane, Set of 2 (DCCA12-BK)
- Baxton Studio Dining Room Chairs