Shop All Dressers
Baxton Studio
Kelson Modern and Contemporary Dark Grey and Gold Finished Wood 5-Drawer Chest
Mfr # 189-11575-ZORO
Zoro # G803531814
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 46.1
- Material MDF/Plastic
- Weight 101.4
- Length 15.75
- Overall Height 46.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 189-11575-ZORO
- Zoro # G803531814
- UPC # 193271185153
- Country of Origin Malaysia
- Category Dressers
Dimensions
Height | 46.1 |
Length | 15.75 |
Overall Height | 46.1 |
Overall Length | 15.75 |
Overall Width | 32.5 |
Width | 32.5 |
Details
Material | MDF/Plastic |
Weight | 101.4 |
Includes | One (1) Chest |
Color | Dark Grey/Gold |
Description
A tasteful expression of modern minimalism, the Kelson chest is an impressive solution to bedroom storage. Made in Malaysia, the sturdy wood frame of the Kelson showcases a dark grey finish that exudes a cool, contemporary character. Five spacious drawers coordinate busy rooms with abundant storage space for clothes, linens, and more. Requiring assembly, the Kelson utilizes gold-tone angled legs for stable support with a luxurious touch. Gold handles add an eye-catching touch, making the Kelson chest a refreshing addition to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMSEAT Curve Task Chair with Cleveland Browns Helmet Logo (XZOCCURVE-PSNFL20037)
- SAUDER River Ranch Full-Queen Headboard Gw , Attaches to full or queen size bed (429880)
- TRADEMARK FINE ART Natalia Simongulashvili 'Ecstasy' Canvas Art, 35x35 (1X01330-C3535GG)
- OSBORNE WOOD PRODUCTS 38 x 3 38" Table Slide (38" opening) in Soft Maple PR (9056M)
- BAXTON STUDIO Mette Mid-Century White and Walnut Finished 6-Drawer Wood Dresser (157-9696)
- BAXTON STUDIO Gabrielle White-Finished 3-Drawer Wood Dresser (162-10261)
- BAXTON STUDIO Cormac Modern & Contemporary Walnut Brown Finished Wood and Gold Metal 8-Drawer Dresser (203-12603)
- BAXTON STUDIO Hartman Mid-Century Walnut Brown Finished Wood 6-Drawer Dresser (193-11722-ZORO)
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood 6-Drawer Dresser (189-11576-ZORO)
- BAXTON STUDIO Harlow Mid-century Modern White and Walnut Wood 6-drawer Dresser (121-6781)
- MANHATTAN COMFORT Rockefeller Dresser and Nightstand Set, Nature and Rose Pink (104GMC6)
- Baxton Studio Dressers