Shop All Bed Frames
Baxton Studio
Kassidy Traditional Walnut Brown Finished Wood Platform Bed-Full
Mfr # 192-11495-ZORO
Zoro # G504101835
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Walnut Brown
- Material Rubberwood,MDF
- Overall Height 47.2
- Overall Width 58
- Overall Length 79.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 192-11495-ZORO
- Zoro # G504101835
- UPC # 193271182145
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 47.2 |
Overall Width | 58 |
Overall Length | 79.5 |
Details
Color | Walnut Brown |
Material | Rubberwood,MDF |
Includes | One (1) Full Size Bed |
Weight Capacity | 72.3 |
For Use With | Bedroom |
Weight | 72.3 |
Description
Create a beautiful bedroom layout with the delightful Kassidy bed. Made in Malaysia, this bed is constructed from sturdy wood displaying a walnut brown finish. Its paneled headboard radiates rustic charm while adding depth to your space. Requiring assembly, the Kassidy utilizes wood slats for mattress support, which eliminate the need for a box spring. Turned legs add an elegant touch, making the Kassidy bed a simple yet refined addition to any bedroom space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Grommet (810203)
- LUMISOURCE Andrew Dining/Accent Chair in Chrome and White Faux Leather, PK 2 (CH-ANDRW W2)
- BAMBOO COMFORT Bamboo 6-Piece Luxury Sheet Set - Queen - Gold (1300QNGD)
- SPACE SOLUTIONS 14.25 in W SOHO Storage Cabinets, Charcoal (22599)
- BAXTON STUDIO Lenora Mid-Century Beige Fabric Upholstered and Walnut Brown Finished Wood Platform Bed-Queen (197-11598-ZORO)
- BAXTON STUDIO Ansa Dark Grey Upholstered Full Size Bed (159-9759)
- BAXTON STUDIO Milligan Modern Charcoal Fabric Upholstered and Dark Brown Finished Wood Full Size Daybed (203-12564)
- BAXTON STUDIO Kendra Walnut Brown Finished Expandable Twin Size to King Size Daybed (168-10735)
- BAXTON STUDIO Aveneil Beige Upholstered Walnut Finished Queen Size Platform Bed (149-8775)
- BAXTON STUDIO Hannah Mid-Century Modern Beige Linen King Size Platform Bed (125-7011)
- FLASH FURNITURE Platform Bed, Riverdale, King, Black (HG-40-GG)
- Baxton Studio Bed Frames