Shop All Dining Room Tables & Sets
Baxton Studio
Karla Modern and Contemporary Transitional Dark Brown Finished Wood 5-Piece Dining Set
Mfr # 177-11377-10902-Zoro
Zoro # G801008479
original price:
$432.86
12% off
new price: $378.99
/ea
Free Shipping & Returns
$378.99
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
- Brand Baxton Studio
- MFR # 177-11377-10902-Zoro
- Zoro # G801008479
- UPC # 193271205264
- Country of Origin Malaysia
- Category Dining Room Tables & Sets
Description
Featuring a unique, visually striking design, the Karla dining set adds elegance to any dining space. Made in Malaysia, this wooden set includes four chairs and one table showcasing a rich dark brown finish. Each chair features a refined geometric cut out design on its backrest for added visual appeal, while a scoop seat lends casual comfort. Requiring assembly, the circular tabletop provides ample elbow room for each member of the table. Emanating graceful charm, the Karla dining set is an exceptional addition to the modern home.
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
- FLASH FURNITURE Round Restaurant Table Base with 4" Dia., 24" W, 24" L, 28.5" H, Cast Iron, Iron Top, Black (XU-TR24-GG)
- SECO Poster Snap Frame, 24" x 36", Black (SN2436BLACK)
- ES ROBBINS ES Robbins 122381 Anchormat Standard Beveled Edge Chairmat (122381)
- FLASH FURNITURE Square Laminate Table, 24" W, 24" L, 31.125" H, Laminate Top, Wood Grain (XU-MAHTB-2424-T2222-GG)
- BAXTON STUDIO 43.31 W, 27.56 L, 30.12 H (194-11569-ZORO)
- BAXTON STUDIO Rectangle 29.5 in W, 47.2 in L, 29.5 in H (167-10807)
- BAXTON STUDIO Monte Mid-Century Modern Walnut Brown Finished Wood 71-Inch Oval Dining Table (180-11187-Zoro)
- BAXTON STUDIO Daymond Mid-Century Dark Brown Faux Leather and Walnut Brown Wood 2-PC Dining Nook Banquette Set (186-11349-Zoro)
- BAXTON STUDIO 39.4 W, 29.5 H, Rubberwood, MDF, LVL with China Ash Veneer Top, Oak Brown (224-12947-ZORO)
- BAXTON STUDIO Sanford Mid-Century Grey Fabric and Walnut Brown Finished Wood 2-PC Dining Nook Banquette Set (184-11340-Zoro)
- FLASH FURNITURE Henry 47in Commercial Grade Heavy Duty Rectangle Wood Table for 4, Brown Matte Finish (KER-T-217-BRN-47-GG)
- Baxton Studio Dining Room Tables & Sets