Shop All Home Storage Cabinets
Baxton Studio
Kamana White and Oak Brown Finished Wood and Gold Metal Storage Cabinet
Mfr # 222-12460-ZORO
Zoro # G407479819
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material MDF,Wood
- Color White/Gold/Oak Brown
- Includes One (1) Storage Cabinet
- Outside Length 13.4
- Overall Height 23.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 222-12460-ZORO
- Zoro # G407479819
- UPC # 193271258925
- Country of Origin China
- Category Home Storage Cabinets
Dimensions
Outside Length | 13.4 |
Overall Height | 23.6 |
Overall Width | 23.6 |
Details
Material | MDF,Wood |
Color | White/Gold/Oak Brown |
Includes | One (1) Storage Cabinet |
Assembly | Assembly Required |
Cabinet Style | Modern |
Description
Enrich your space with worldly artistry of the Kamana storage cabinet Made in China, this enchanting piece is crafted from sturdy wood The doors open to reveal two interior shelves to help declutter and organize your interior while the broad tabletop serves as a fantastic display for decorations The Kamana requires assembly and features beautiful, geometric door handles that stand out against the smooth wood Tapered legs provide a sleek base, making the Kamana storage cabinet an enviable addition to any layout
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Ezra Mid-Century Modern LeatherSoft Upholstered Button Tufted Pushback Recliner in Cream (SG-SX-80415N-CRM-GG)
- REGENCY Regency Legacy 42 in. Desk Shell- Mahogany (LDS4224MH)
- KENNEY MFG Kenney Kiera 5/8" Standard Decorative Window Curtain Rod, 48-86", Black (KN71670)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, Adjustable Arms, Dove (BR-VDHCH-MB-RG-T0-A1-RC-8567)
- BAXTON STUDIO Caterina MidCentury Transitional Natural Brown Finished Wood and Natural Rattan Storage Cabinet (220-12859-ZORO)
- BAXTON STUDIO Eliya Classic and Traditional White Finished Wood 3Drawer Storage Cabinet (212-11937-ZORO)
- BAXTON STUDIO Maureen MidCentury Modern Espresso Brown Wood and Rattan 2Door Storage Cabinet (217-12374-ZORO)
- BAXTON STUDIO Fella Entryway Shoe Cabinet with Lift-Top Storage Compartment (153-9161)
- BAXTON STUDIO Ardon Bohemian Light Brown Finished Wood and Black Metal 2-Door Storage Cabinet with Natural Rattan (196-12077-ZORO)
- BAXTON STUDIO Declan MidCentury Modern Espresso Brown Finished Wood and Natural Rattan 2Door Storage Cabinet (221-12472-ZORO)
- ICEBERG Storage Cabinet, 72"H x 36"W x 22"D, HDPE Black (92571)
- Baxton Studio Home Storage Cabinets