Shop All Nightstands
Baxton Studio
Kalila ModernWhite and Multi-Colored Finished Wood 3-Drawer Nightstand
Mfr # 199-12249-ZORO
Zoro # G204101555
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Bedroom
- Weight 6.8
- Overall Width 16.5
- Includes One (1) Nightstand
- Material Paulownia Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 199-12249-ZORO
- Zoro # G204101555
- UPC # 193271223374
- Country of Origin China
- Category Nightstands
Dimensions
Overall Width | 16.5 |
Overall Length | 12.6 |
Overall Height | 24 |
Details
For Use With | Bedroom |
Weight | 6.8 |
Includes | One (1) Nightstand |
Material | Paulownia Wood |
Color | White/Multi-Colored |
Description
Bring energetic, modern character to your bedside with the stunning Kalila nightstand. Made in China, this handy piece is crafted from sturdy wood. Three drawers offer plentiful storage space for all your bedside essentials and reserve the tabletop for nightly use. Comes fully assembled, the Kalila features an openwork frame that allows light to flow more easily throughout the room and provides a more open feel in tight spaces. Scalloped edges showcase expert craftsmanship, making the Kalila nightstand a striking addition to the modern bedroom.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Round Stool, Height Range 30", Hardboard Gray (6230)
- BAXTON STUDIO Eveline Espresso Brown Finished Rectangular Wood Dining Table (162-10519)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 96 in. W, Pole (E70.88.60)
- HONEY-CAN-DO Organizer Rack, 15-3/4inLx10inW, White (KCH-01869)
- BAXTON STUDIO Cormac Mid-Century Modern Transitional Dark Brown Finished Wood and Gold Metal 2-Drawer Nightstand (208-12139)
- BAXTON STUDIO Frey White Upholstered Modern Nightstand (98-4825)
- BAXTON STUDIO Elario Mid-Century Modern Two-Tone Grey and Walnut Brown Finished Wood 1-Drawer Nightstand (179-11019-Zoro)
- BAXTON STUDIO Faron Traditional Farmhouse Two-Tone Distressed Wood 1-Door End Table-White/Oak Brown (188-11728-ZORO)
- BAXTON STUDIO Erin Modern and Contemporary White Faux Leather Upholstered Nightstand (120-6441)
- BAXTON STUDIO Victoria Matte Black 2 Storage Drawers Nightstand Bedside Table (116-6195)
- BAXTON STUDIO Cormac Transitional Walnut Brown Finished Wood and Gold Metal 2-Drawer Nightstand (208-12138)
- Baxton Studio Nightstands