Shop All Dining Room Chairs
Baxton Studio
Kaka Modern Bohemian Natural Brown Rattan Dining Chair
Mfr # 209-12790
Zoro # G404401073
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material rattan
- Color Natural Brown
- For Use With Dining Room
- Weight 10.2
- Overall Length 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 209-12790
- Zoro # G404401073
- UPC # 193271293230
- Country of Origin Indonesia
- Category Dining Room Chairs
Dimensions
Overall Length | 24 |
Overall Width | 23.6 |
Overall Height | 29.1 |
Details
Material | rattan |
Color | Natural Brown |
For Use With | Dining Room |
Weight | 10.2 |
Includes | One (1) Dining Chair |
Description
Boast an exotic ambiance during any occasion with the remarkable Kaka dining chair. This chair is comprised of a natural rattan frame with bamboo-like embellishments. Its rounded backrest curves around to serve as sloping armrests while forming a smooth silhouette. The Kaka will arrive fully assembled and utilizes angled legs connected by a crisscross base for excellent stability and support. Perfect for granting a carefree mood, the Kaka dining chair transforms any dining experience.
Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGO FLOWER BOUQET 756PC (10280)
- ZORO SELECT Mini Blinds, 48" Lx 47" W, White, Vinyl (493N58)
- SAFCO Eastwinds Series Argo PC Workstation, 31.5 in. x 19.75 in. x 30.25 in, Anthracite (947ANT)
- TRUE Spring Kit Door (884992)
- BAXTON STUDIO Nexus Walnut Wood Finishing Greyish Beige Dining Side Chair, PK2 (140-7588)
- BAXTON STUDIO Gould Modern Transtional Beige Plastic Dining Chair Set (4PC) (193-4PC-12026-ZORO)
- BAXTON STUDIO No Arms, Leather (142-8031)
- BAXTON STUDIO Wagner Modern French Black and White Weaving and Natural Rattan Bistro Chair (225-13111-ZORO)
- BAXTON STUDIO Flora Light Grey and "Oak" Medium Finishing Wood Dining Chair, PK2 (126-6939)
- BAXTON STUDIO Garold Mid-Century Brown Woven Rattan and Walnut Brown Wood 2-Piece Cane Dining Chair Set PR (195-2PC-12387-ZORO)
- BAXTON STUDIO Mael Sand Upholstered Espresso Finished Wood Dining Chair, PK4 (157-9727)
- Baxton Studio Dining Room Chairs