Shop All Dining Room Chairs
Baxton Studio
Kagama Modern Bohemian Natural Brown Rattan Dining Chair
Mfr # 209-12789
Zoro # G904401085
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material rattan
- Color Natural Brown
- For Use With Dining Room
- Overall Width 22.4
- Overall Height 29.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 209-12789
- Zoro # G904401085
- UPC # 193271293223
- Country of Origin Indonesia
- Category Dining Room Chairs
Dimensions
Overall Width | 22.4 |
Overall Height | 29.1 |
Overall Length | 24 |
Details
Material | rattan |
Color | Natural Brown |
For Use With | Dining Room |
Includes | One (1) Dining Chair |
Weight | 10.6 |
Description
Grant a tranquil, calming mood to every dining occasion with the carefree design of the Kagama dining chair. This chair is comprised of a natural rattan frame with bamboo-like embellishments. Its rounded backrest features intersecting accents for a stunning display, while sloping armrests curve around the frame for enhanced comfort. The Kagama will arrive fully assembled and utilizes angled legs connected by a crisscross base for excellent stability and support. Proficient at transforming the temperament of any occasion, the Kagama dining chair is an impactful addition to any arrangement.
Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Fusion Modesty Panel for 72 in. Desk- Black (MMP7216BK)
- LUXOR Charging Cart, Steel, Cap. 12, 19" W (LLTMW12-G)
- SAFCO Magazine Stand, Rotating 16 Pocket, Onyx (5580BL)
- ALERA Rectangle Conference Table, 94.5" X 41.38" X 29.5", Mahogany Top, Woodgrain Laminate (ALEVA719642MY)
- BAXTON STUDIO Montclare Ivory Leather Modern Dining Chair, PK2 (57-3628)
- BAXTON STUDIO Kobe MidCentury Modern Natural Brown Finished Wood and Rattan Dining Chair (224-12834-ZORO)
- BAXTON STUDIO Abilene Brown Upholstered and Walnut Finished Dining Chair, PK2 (142-8035)
- BAXTON STUDIO Adelia Oak Finish Wood and Beige Upholstered Dining Side Chair (133-7335)
- BAXTON STUDIO Murai Modern Bohemian Natural Brown Rattan Dining Chair (211-12765-ZORO)
- BAXTON STUDIO Adrina Modern Bohemian Natural Brown Rattan Dining Chair (210-12713)
- BAXTON STUDIO Warner ModernBeige Plastic Dining Chair Set (4PC) (194-4PC-12038-ZORO)
- Baxton Studio Dining Room Chairs