Shop All Patio Side Tables
Baxton Studio
Kaden Modern & Contemporary Multi-Colored Glass and Black Metal Outdoor Side Table
Mfr # 206-12125
Zoro # G804401154
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 11
- Color Black/White
- Overall Width 14
- Material metal,glass
- Overall Length 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 206-12125
- Zoro # G804401154
- UPC # 193271218035
- Country of Origin China
- Category Patio Side Tables
Dimensions
Overall Width | 14 |
Overall Length | 14 |
Overall Height | 19.1 |
Details
Weight | 11 |
Color | Black/White |
Material | metal,glass |
Includes | One (1) Outdoor End Table |
For Use With | Outdoor |
Description
Advance the capabilities of your backyard with the wonderful design of the Kaden outdoor side table. This table is constructed from solid metal. The round tabletop is decorated in colored glass accents that combine to form a visually stunning, mosaic pattern. The Kaden will arrive fully assembled and features an uncluttered, open design that allows light to flow naturally throughout the area. A spectacular accent piece to pull any patio or deck together, the Kaden outdoor side table is sure to leave an impression.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Auger, Mud, Dia 2 In, 5/8 In Thread (400.21)
- TERASU GARDEN SUPPLIES 584 ft. Galvanized Steel 14 Gauge Wire (TE2513125)
- BRIGGS & STRATTON Fuel Gauge Cap (189420GS)
- MTD Guide-Belt (783-07183A-0637)
- FLASH FURNITURE Blue Portable Folding Adirondack Side Table (LE-HMP-2012-1620H-BL-GG)
- FLASH FURNITURE Blue 2 Tier Adirondack Style Patio Side Table (LE-HMP-1035-1517H-BL-GG)
- FLASH FURNITURE Natural Cedar All-Weather Adirondack Side Table (JJ-T14001-BR-GG)
- ADAMS Side Table Quik-Fold Cherry Red Rectangular Resin Folding Cherry Red (8510-26-3734)
- VERANDA Retro Metal Side Table in Coral Red (VE96700)
- WICKER LANE Wicker Lane OTI001-C Outdoor Honey Wicker Patio Furniture End Table (OTI001-C)
- ALATERRE FURNITURE Lyndon Eucalyptus Wood Outdoor Cocktail Table (ANLY03EBO)
- Baxton Studio Patio Furniture