Shop All Outdoor Dining Sets
Baxton Studio
Julius Contemporary Black Finished Metal and Multi-Colored Glass Outdoor Dining Chair, PK2
Mfr # 206-2PC-12129
Zoro # G604401040
product price: $96.49
/pk 2, $48.25/ea
Free Shipping & Returns
$96.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 15.4
- Overall Height 35.6
- Material metal,glass
- Weight 14.3
- Includes Two (2) Outdoor Dining Chairs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 206-2PC-12129
- Zoro # G604401040
- UPC # 193271218073
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Overall Width | 15.4 |
Overall Height | 35.6 |
Overall Length | 20.1 |
Details
Material | metal,glass |
Weight | 14.3 |
Includes | Two (2) Outdoor Dining Chairs |
For Use With | Outdoor |
Color | Black/White |
Description
Dine under the soothing warmth of the sun with the remarkable Julius outdoor dining chair. This chair is comprised of a sturdy metal frame. Its backrest features an open design embellished with a stunning mosaic design made from colored glass accents. The Julius will arrive fully assembled and features a foldable design for easy organization and storage when not in use. Showcasing artistic character, the Julius outdoor dining chair lends a touch of elegance to any outdoor lounge area.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Breather Tube (792184)
- IK SPRAYERS IK Pro 2 Identification Caps (81671900)
- AFTERMARKET Track Adjuster Seal Kit Fits Komatsu D31A16, D31A17, D31P16 (909001)
- KOHLER Solenoid Idle Kit (17 435 09-S)
- BAXTON STUDIO Darian ModernGrey Fabric Upholstered and Grey Synthetic Rattan 4-Piece Patio Set (194-11755-ZORO)
- BAXTON STUDIO Katina MidCentury Dark Brown Finished Metal and Synthetic Rattan Outdoor Dining Chair Set2PC (211-2PC-11969-ZORO)
- FLASH FURNITURE 5PC Patio Set-55" Glass Table, 4 Brown Chairs (TLH-089REC-303CBN4-GG)
- FLASH FURNITURE 3 Piece Glass Bar Patio Table Set with 2 Barstools (TLH-073H092H-NV-GG)
- CREEKVINE DESIGNS Cedar Backyard Estate Patio Dining Collection (WF81222CVD)
- WOODARD CM Uptown 3PC Balcony Set (RXTV-08BCT)
- FLASH FURNITURE 30" Round White Steel Folding Table w/ 2 Chairs (CO-30RDF-02CHR2-WH-GG)
- Baxton Studio Patio Furniture