Shop All Bed Frames
Baxton Studio
Joanna Modern Contemporay Velvet Upholstered and Dark Brown Finished Wood Platform BedKingNavy
Mfr # 215-12370-ZORO
Zoro # G507479726
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric Velvet "100% Polyester",Plywood,MDF,Particleboard,Foam
- Overall Height 50.2
- Overall Width 81.7
- Overall Length 87.4
- Includes One (1) King Size Bed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 215-12370-ZORO
- Zoro # G507479726
- UPC # 193271239542
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 50.2 |
Overall Width | 81.7 |
Overall Length | 87.4 |
Details
Color | Navy Blue/Dark Brown |
Material | Fabric Velvet "100% Polyester",Plywood,MDF,Particleboard,Foam |
Includes | One (1) King Size Bed |
For Use With | Bedroom |
Description
Rest and rejuvenate in the elegant prestige of the Joanna platform bed Made in Malaysia, this lovely piece consists of a solid wood frame padded with foam and upholstered in sumptuous velvet fabric The gentle curves of the wingback headboard lend a smooth silhouette while the buttontufted pattern forms an enchanting bedroom backdrop The Joanna requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring Tapered legs complete the look, making the Joanna platform a marvelous choice for the modern bedroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Caesar CAE-1154 Handmade Area Rug (CAE1154-268)
- FLASH FURNITURE 4-Foot Height Adjustable Bi-Fold Granite White Plastic Folding Table (RB-2448ADJ-2-GG)
- WARPS Mattress Cover King (CB-92)
- 123 CREATIONS 123 Creations C201Y Carolyn-Yellow hand painted tassel (C201Y)
- BAXTON STUDIO Natasha Grey Upholstered and Oak Wood King Size Platform Canopy Bed (167-10721)
- BAXTON STUDIO Monroe Modern Transitional and Rustic Ash Walnut Finished Wood Queen Size Headboard (181-11140-Zoro)
- BAXTON STUDIO Brady Modern Charcoal Grey Upholstered Queen Size Bed (149-8942)
- BAXTON STUDIO Kaia Mid-Century Modern Walnut Brown Finished Wood Twin Size Platform Bed Frame (183-11177-Zoro)
- BAXTON STUDIO Louvain Beige Upholstered Walnut-Finished Full Sized Platform Bed (146-8154)
- BAXTON STUDIO Dexter Modern Dark Grey Fabric Upholstered and Walnut Brown Finished Wood Headboard-Queen (191-11536-ZORO)
- BAXTON STUDIO Duncan Modern and Contemporary Ash Walnut Finished Wood King Size Headboard (181-11103-Zoro)
- Baxton Studio Bed Frames