Shop All Waiting Room & Guest Chairs
Baxton Studio
Jericho Tan Leather Mid-Century Modern Accent Chair
Mfr # 69-3951
Zoro # G2549949
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Leather
- Back Color Black
- Back Material Leather
- Assembled/Unassembled Assembled
- Style Accent Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 69-3951
- Zoro # G2549949
- UPC # 847321005440
- Country of Origin China
- Category Waiting Room & Guest Chairs
Details
Seat Material | Leather |
Back Color | Black |
Back Material | Leather |
Assembled/Unassembled | Assembled |
Style | Accent Chair |
Description
With a nod to the seemingly timeless creations of the mid-1900s, the Jericho Chair helps bring great taste and design back into your living room. This is a steel-framed mid-century accent chair with high-shine chrome finish and tightly-pulled, taut tan bonded leather straps with matching stitching. Black plastic non-marking feet are included to help prevent damage to sensitive flooring. Fully assembled. To clean, wipe with a dry or damp cloth. This style is also offered with black or dark brown leather (each sold separately). Dimensions: 33.9 inches high x 21.125 inches wide x 22.9 inches deep
Seat height: 17.6875 inches
Seat height: 17.6875 inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO North Dakota Seat Cover (BSCNorDak)
- TRADEMARK FINE ART Emma Scarvey 'Sea Glass Sandbar II' Canvas Art, 18x18 (WAG14580-C1818GG)
- UNION & SCALE MidMod Writing Desk, 42 in. x 23.82 in. x 29.53 in., Espresso (UN60412-CC)
- INTERNATIONAL CONCEPTS 42 W, 42 L, 29.5 H (K12-42DP-C2P-2)
- BAXTON STUDIO Cinzia Blue Velvet Upholstered Gold Finished Seashell Shaped Chair (161-10401)
- BAXTON STUDIO Brittany Club Chair (106-5455)
- BAXTON STUDIO Larsen Mid-Century Gray Upholstered Walnut Wood Lounge Chair (153-9162)
- BAXTON STUDIO Nexus Walnut Wood Finishing Greyish Beige Dining Armchair, PK2 (140-7589)
- BAXTON STUDIO Rovelyn Brown Upholstered Walnut Finished Wood Lounge Chair (153-9245)
- BAXTON STUDIO Bianca Walnut Wood Light Grey Tufted Lounge Chair (140-7548)
- SENTINEL Armless Chair, Floor Mount, Gray w/Door (116484GYS)
- Baxton Studio Office Chairs