Shop All Waiting Room & Guest Chairs
Baxton Studio
Jericho Cream Leather Mid-Century Modern Accent Chair
Mfr # 78-4207
Zoro # G2541768
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Leather
- Back Color Black
- Back Material Leather
- Assembled/Unassembled Assembled
- Style Accent Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 78-4207
- Zoro # G2541768
- UPC # 847321006416
- Country of Origin China
- Category Waiting Room & Guest Chairs
Details
Seat Material | Leather |
Back Color | Black |
Back Material | Leather |
Assembled/Unassembled | Assembled |
Style | Accent Chair |
Description
With a nod to the seemingly timeless creations of the mid-1900s, the Jericho Chair helps bring great taste and design back into your living room. This is a steel-framed mid-century accent chair with high-shine chrome finish and tightly-pulled, taut cream bonded leather straps with matching stitching. Black plastic non-marking feet are included to help prevent damage to sensitive flooring. Fully assembled. To clean, wipe with a dry or damp cloth. This style is also offered with black, tan, and dark brown leather (each sold separately). product dimension:31.125"Wx28.5"Dx29"H, seat dimension:18.5"Wx18"Dx18"H , arm height:23"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMBASSY 15.40" W Pedestal, Embassy, Dark Chocolate, Dark Chocolate (60621-2179)
- LUXOR Charging Cart, Steel, 30, 24-1/2 in. W (LLTM30-B)
- DEWALT DEWALT, Padded Swivel, Shop Stool (DXSTFH030)
- MARTIN FURNITURE 48" Shallow Wall Mounted Audio/Video Console (IMSE350S)
- BAXTON STUDIO Baptiste Glam and Luxe Grey Velvet Fabric and Gold Finished Wood Accent Chair (175-11235-Zoro)
- BAXTON STUDIO Tara Mid-Century Transitional Light Grey Fabric and Walnut Brown Finished Wood 2-PC Dining Chair Set (186-11673-Zoro)
- BAXTON STUDIO Light BeigeAccent Chair, CottonSeat (112-6024)
- BAXTON STUDIO Nexus Walnut Wood Finishing Dark Grey Dining Armchair, PK2 (140-7591)
- BAXTON STUDIO Sorrento Mid-Century Modern Tan Faux Leather and Walnut Brown Finished Wood Lounge Chair (175-10977-Zoro)
- BAXTON STUDIO Sheraton Modern and Contemporary Natural Finished Rattan Armchair (185-11871-Zoro)
- BOSS BlackExecutive Chair, 26"L41"H, Loop, LeatherSeat (B8109)
- Baxton Studio Seating