Shop All Waiting Room & Guest Chairs
Baxton Studio
Jennifer Modern Lounge Chair with "Gravel" Seat
Mfr # 105-5257
Zoro # G2555278
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Fabric
- Back Color Wood
- Back Material Fabric
- Style Lounge Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 105-5257
- Zoro # G2555278
- UPC # 847321019737
- Country of Origin Malaysia
- Category Waiting Room & Guest Chairs
Details
Seat Material | Fabric |
Back Color | Wood |
Back Material | Fabric |
Style | Lounge Chair |
Description
Evoking a combination of nature-inspired transitional and Danish modern furniture style, our Jennifer Lounge Chair makes the perfect accompaniment to your living room seating area. As far as living room accent Chairs go, the Jennifer Chair is priced to sell and built to last: a solid Oak wood frame with walnut-style veneer finish make this the perfect choice. Polyurethane foam cushioning topped with twill fabric upholstery in "gravel multi colors makes this your favorite place to sit and an extra-wide seat provides additional comfort. To clean, wipe with a damp cloth/spot clean. Assembly required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16-1/2" Analog Wall Clock, Black, Shape: Round (67403302)
- NEXT INNOVATIONS Pheasant Metal Wall Art (101210043)
- WESTCLOX WALL CLOCK RND METAL 9"" (36001A)
- RUGGIES Reusable Rug Grippers (RU011132)
- BAXTON STUDIO Micah Modern Beige Upholstered Tufted Swivel Chair (151-9257)
- BAXTON STUDIO Mid-Century Modern Greyish Beige Upholstered Wooden Armchair, PK2 (137-7364)
- BAXTON STUDIO Sheraton Modern and Contemporary Natural Finished Rattan Armchair (185-11871-Zoro)
- BAXTON STUDIO Clarisse Light Blue Velvet Upholstered Gold Finished Chair (157-9781)
- BAXTON STUDIO Sonia Modern and Contemporary Natural Finished Rattan Chair (185-11878-Zoro)
- BAXTON STUDIO Sorrento Brown Faux Leather Upholstered Wooden Lounge Chair (122-6765)
- BOSS GrayPosture Deluxe Office Task Chair, 25"L40"H, Loop, TweedSeat, B317Series (B317-GY)
- Baxton Studio Seating