Shop All Dining Room Chairs
Baxton Studio
Jennifer MidCentury Transitional Grey Woven Rope Mahogany Dining Side Chair
Mfr # 212-12806-ZORO
Zoro # G907480940
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric "70% Cotton, 30% Polyester",Mahogany Wood,Metal "Aluminum",Polyrope,Polyurethane Foam
- Color Grey/Walnut Brown
- Width (In.) 20.1
- Height (In.) 32.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 212-12806-ZORO
- Zoro # G907480940
- UPC # 193271294473
- Country of Origin Indonesia
- Category Dining Room Chairs
Dimensions
Width (In.) | 20.1 |
Height (In.) | 32.7 |
Details
Material | Fabric "70% Cotton, 30% Polyester",Mahogany Wood,Metal "Aluminum",Polyrope,Polyurethane Foam |
Color | Grey/Walnut Brown |
Description
Express a sleek yet mellow character for every dining occasion with the exceptional Jennifer dining chair Made in Indonesia, this chair is comprised of natual mahogany and aluminum frame adorned with rope woven embellishments Its distinct backrest features an angled design for enhanced relaxation, while overlapping braids form a striking display The Jennifer will arrive fully assembled and is fitted with a removable seat cushion for superb comfort A minimalist yet expressive addition, the Jennifer dining chair elevates any arrangement
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vinyl Executive Chair, 21 3/4-, Fixed (452R18)
- MANHATTAN COMFORT Bali Dining Chair in Black (DC044-BK)
- HOMELEGANCE Junipero Counter Height Chair (2423-24)
- SAUDER River Ranch Full-Queen Headboard Gw , Attaches to full or queen size bed (429880)
- BAXTON STUDIO Adrina Modern Bohemian Natural Brown Rattan Dining Chair (210-12713)
- BAXTON STUDIO Loire Grey and Brown Upholstered Black Finished 2-PC Dining Chair Set (160-10508)
- BAXTON STUDIO Ivora Modern Bohemian Natural Brown Rattan 2Piece Dining Chair Set (211-2PC-12762-ZORO)
- BAXTON STUDIO Gauthier Grey and White Bamboo Style Stackable Bistro Dining Chair, PK2 (150-8979)
- BAXTON STUDIO Riordan Mid-Century Modern Tan Faux Leather and Walnut Brown Finished Wood Dining Chair (186-11362-Zoro)
- BAXTON STUDIO Warner ModernBeige Plastic Dining Chair Set (4PC) (194-4PC-12038-ZORO)
- LANCASTER TABLE & SEATING Sangria Powder Coated Aluminum Outdoor Side Chair (427CALUSDSG)
- Baxton Studio Dining Room Chairs