Shop All Accent Chairs
Baxton Studio
Jayden Modern Bohemian White Fabric Upholstered and Natural Brown Finished Rattan Accent Chair
Mfr # 205-12693
Zoro # G704401094
original price:
$182.99
9% off
new price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 10.8
- Overall Height 38.6
- Overall Length 30.3
- Overall Width 29.1
- Includes One (1) Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 205-12693
- Zoro # G704401094
- UPC # 193271285006
- Country of Origin Indonesia
- Category Accent Chairs
Dimensions
Overall Height | 38.6 |
Overall Length | 30.3 |
Overall Width | 29.1 |
Details
Weight Capacity | 10.8 |
Includes | One (1) Chair |
Color | White/Natural Brown |
Material | rattan,foam |
For Use With | Living Room |
Description
Produce a peaceful ambiance in your space with the tropical allure of the Jayden accent chair. This chair is comprised of a natural rattan frame fitted with a plush cushion upholstered in smooth polyester fabric. The visually striking backrest features woven embellishments for excellent support while convenient armrests provide enhanced comfort. The Jayden will arrive fully assembled and utilizes an angled seat to encourage relaxation. Inspired by exotic craftsmanship, the Jayden accent chair is a lovely addition to any space.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chair Mat, Workstation, 66 x 60 (29PL68)
- LA CROSSE TECHNOLOGY La Crosse Technology Ltd 25655 Silver Table Alarm Clock (128876)
- LIVABLISS Monte Carlo MNC-2308 Machine Crafted Area Rug (MNC2308-67SQ)
- CHRISTMAS BY KREBS ORNAMENT BRIGHT SLVR (CBK70121)
- BAXTON STUDIO Sorrento Grey Upholstered Wooden Lounge Chair (122-6766)
- BAXTON STUDIO Paiva Modern & Contemporary White Boucle Upholstered and Brushed Gold Finished Accent Chair (204-12580)
- BAXTON STUDIO Cabrera Modern & Contemporary White Boucle Upholstered and Walnut Brown Finished Wood Accent Chair (204-12576)
- BAXTON STUDIO Delaney Mid-Century Oak Brown Finished Wood and Hemp Accent Chair (199-12165-ZORO)
- BAXTON STUDIO Garan Modern Bohemian Natural Brown Rattan and Black Metal Accent Chair (211-12745-ZORO)
- BAXTON STUDIO Leonie Grey Upholstered Wenge Brown Finished Chaise Lounge (157-9704)
- FABULAXE Beige Modern And Contemporary Tufted Velvet Upholstered Accent Dining Chair, PK 4 (QI004061.BG.4)
- Baxton Studio Accent Chairs