Shop All Dining Room Chairs
Baxton Studio
Jaspen Modern Black Plastic and Oak Brown Finished Wood Dining Chair Set (4PC)
Mfr # 192-4PC-12018-ZORO
Zoro # G504096100
product price: $136.99
/pk 4, $34.25/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene (Plastic),Beech Wood,Metal
- Width 18.1
- Color Black/Oak Brown
- Length 22
- Height 31.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 192-4PC-12018-ZORO
- Zoro # G504096100
- UPC # 193271214952
- Country of Origin China
- Category Dining Room Chairs
Dimensions
Width | 18.1 |
Length | 22 |
Height | 31.9 |
Overall Length | 22 |
Overall Width | 18.1 |
Overall Height | 31.9 |
Details
Material | Polypropylene (Plastic),Beech Wood,Metal |
Color | Black/Oak Brown |
Assembled/Unassembled | Assembly Required |
Includes | Four (4) Dining Chairs |
Weight Capacity | 7.6 |
For Use With | Dining Room |
Weight | 7.6 |
Description
Personalize your dining room with the expressive style of the Jaspen dining chair. Made in China, this chair is comprised of a sturdy wood and metal base topped with a smooth polypropylene plastic seat. Black finished metal crisscross support bars ensure excellent stability while lending a cool, industrial look that complements the oak brown finish on the wood. Requiring assembly, the Jaspen features a curved seat and backrest to provide a cozy dining experience in any private or public setting. Angled legs complete the look, making the Jaspen dining chair a convenient yet stylish addition to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 3 Drawer Desk Pedestal, Blue (19356)
- FLASH FURNITURE Melody Band/Music Chair, Stackable, Blk (HF-MUSIC-GG)
- INFINITY INSTRUMENTS Red Tabletop Alarm Clock (15684RD-4360)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Sand, Letter/Legal (DWR6618SD)
- BAXTON STUDIO Parlin Grey Upholstered and Walnut Wood 4-Piece Dining Chair Set (167-10810)
- BAXTON STUDIO Gideon ModernGrey Fabric Upholstered and Walnut Brown Finished Wood Dining Chair Set(2PC) PR (195-2PC-12145-ZORO)
- BAXTON STUDIO Sylvia Grey Upholstered and Dark Brown Finished Dining Chair, PK2 (142-8028)
- BAXTON STUDIO "Dark-Walnut" Wood and White Metal Vintage Dining Arm Chair, PK2 (113-6132)
- BAXTON STUDIO Trianna Rustic Transitional Whitewashed Rattan and Natural Brown Finished Wood Dining Chair (207-12843)
- BAXTON STUDIO Raheem Mid-Century Brown Hemp and Wood Dining Chair Set PR (195-2PC-12391-ZORO)
- LUMISOURCE Fran Chair - Set of 2 PR (CH-FRAN VBK2)
- Baxton Studio Dining Room Chairs