Shop All Patio Side Tables
Baxton Studio
Jamila ModernAqua Finished metal Outdoor Side Table
Mfr # 193-12126-ZORO
Zoro # G204101647
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes One (1) Outdoor Side Table
- Overall Height 18.3
- Material Metal
- Overall Length 13.2
- For Use With Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 193-12126-ZORO
- Zoro # G204101647
- UPC # 193271218042
- Country of Origin China
- Category Patio Side Tables
Dimensions
Overall Height | 18.3 |
Overall Length | 13.2 |
Overall Width | 13.2 |
Details
Includes | One (1) Outdoor Side Table |
Material | Metal |
For Use With | Outdoor |
Color | Aqua |
Weight | 6.2 |
Description
Design a cozy outdoor sanctuary with the delightful Jamila side table. Made in China, this table is constructed from solid metal featuring a cool aqua finish. Geometric cut-outs on the sides of the table form a unique, elegant display that allows light to pass through its frame. The Jamila will arrive fully assembled and utilizes a round, cylindrical shape for excellent stability. Whether used for outdoor snacks and drinks or to display decorations, the Jamila side table is an exquisite accent to any patio or deck.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Corona ClassicCUT 10 in. Steel Hooked Hedge Shears (HS15150)
- SILKY SAWS Silky IBUKI 390 XL teeth (275-39)
- CHAIN LOCKER Universal Chainsaw Chain Storage Case, Fits up to 20 Chains, Gray (2103)
- OREGON Corded Electric Chainsaw, 16" (CS1400)
- SEATSOLUTIONS Oceanic Collection Solid Wood Side Table, Dark Brown (SE4219992)
- SUNCAST Elements Dove Gray End Table with Storage (BMDB1310DG)
- GROSFILLEX Side Table, Low, 17 In Square, White (52099004)
- FLASH FURNITURE Charlestown All-Weather Poly Resin Wood Adirondack Side Table in Black (JJ-T14001-BLK-GG)
- GLOBAL INDUSTRIAL Outdoor Aluminum Slatted Side Table, Tan (437001TN)
- FLASH FURNITURE Yellow All-Weather Adirondack Side Table (JJ-T14001-YLW-GG)
- ALATERRE FURNITURE Lyndon Eucalyptus Wood Outdoor Cocktail Table (ANLY03EBO)
- Baxton Studio Outdoor Tables