Shop All Bed Frames
Baxton Studio
Jamila Modern Transitional Walnut Brown Finished Wood and Synthetic Rattan Platform Bed-Full
Mfr # 194-11510-ZORO
Zoro # G104101532
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Walnut Brown
- Material Rubber Wood,MDF
- Overall Height 43.27
- Overall Width 59.84
- Overall Length 81.34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 194-11510-ZORO
- Zoro # G104101532
- UPC # 193271182565
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 43.27 |
Overall Width | 59.84 |
Overall Length | 81.34 |
Details
Color | Walnut Brown |
Material | Rubber Wood,MDF |
Includes | One (1) Full Size Bed |
For Use With | Bedroom |
Weight Capacity | 77.16 |
Weight | 77.16 |
Description
Craft a lovely bedroom atmosphere with the stunning design of the Jamila bed. Made in Malaysia, this bed is constructed from sturdy wood. Curved bars add a cool, modern silhouette while the woven synthetic rattan headboard lends a light and airy quality. The Jamila requires assembly and utilizes wood slats for mattress support, which eliminate the need for a box spring. Turned legs add an elegant touch, making the Jamila bed a delightful addition to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Multifunction Chair with Top Grain Leather Seat & Mesh Back (249051)
- TECHNI MOBILI Techni Mobili RTA-B005-BK46 Sit-to-Stand Rolling Adjustable Laptop Cart with Storage; Black - 31.5-45.5 x 21.75 x 17 in. (RTA-B005-BK46)
- HOLLAND BAR STOOL CO 30" Swivel Bar Stool, Black Wrinkle, Black Vinyl Seat (41030BWBlkVinyl)
- CORTECH Radial Rocker Arm Chair, Midnight Blue (146484MB)
- BAXTON STUDIO Mailene Mid-Century Walnut Brown Finished Wood Queen Size Headboard (156-9429)
- BAXTON STUDIO Easton Contemporary Glam and Luxe Grey Velvet and Gold Metal Queen Size Panel Bed (220-12853-ZORO)
- BAXTON STUDIO Monroe Modern Transitional and Rustic Ash Walnut Finished Wood Queen Size Headboard (181-11140-Zoro)
- BAXTON STUDIO Nami Modern Glam and Luxe Light Pink Velvet Fabric and Gold Finished Queen Size Platform Bed (174-11185-Zoro)
- BAXTON STUDIO Lucina Mid-Century Walnut Brown Finished Twin Size Platform Bed Frame (160-9637)
- BAXTON STUDIO Katherine Grey Nail head Trim King Size Wingback Bed (115-6279)
- HOLLYWOOD BED FRAME Hollywood Bed Frame 401BOR-I 73 x 1.5 x 1.5 in. Bolt on Bed Rails Twin & Full Size; Black (401BOR-I)
- Baxton Studio Beds and Mattresses