Shop All Patio Side Tables
Baxton Studio
Jamila Modern & Contemporary Red Finished metal Outdoor Side Table
Mfr # 206-12127
Zoro # G104401113
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 13.2
- Color Red
- For Use With Outdoor
- Weight 6.2
- Overall Height 18.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 206-12127
- Zoro # G104401113
- UPC # 193271218059
- Country of Origin China
- Category Patio Side Tables
Dimensions
Overall Width | 13.2 |
Overall Height | 18.3 |
Overall Length | 13.2 |
Details
Color | Red |
For Use With | Outdoor |
Weight | 6.2 |
Material | metal |
Includes | One (1) Outdoor End Table |
Description
Design a cozy outdoor sanctuary with the delightful Jamila side table. This table is constructed from solid metal featuring a cool aqua finish. Geometric cut-outs on the sides of the table form a unique, elegant display that allows light to pass through its frame. The Jamila will arrive fully assembled and utilizes a round, cylindrical shape for excellent stability. Whether used for outdoor snacks and drinks or to display decorations, the Jamila side table is an exquisite accent to any patio or deck.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELLI Belli BE02254 Green Shovel Snow Sled with Handle for Adults - 0.8 x 19.1 x 25.8 in. (BE02254)
- SIMPLAY3 Indoor Outdoor Little Sharing Library Bo (417050-03)
- FLEXGARD UTILITY MAT 48"" x 72"" (KMA480720F)
- KOHLER Stud Low Profile A/C (24 072 19-S)
- ADAMS MFG Patio Side Table Merlot (8510-95-3734)
- ADAMS MFG PoolBLU Fold Side Table (8510-21-3734)
- ADAMS MFG WHT Fold Side Table (8510-48-3734)
- SUNCAST Elements Dove Gray End Table with Storage (BMDB1310DG)
- GROSFILLEX Side Table, Low, 17 In Square, White (52099004)
- FLASH FURNITURE Yellow All-Weather Adirondack Side Table (JJ-T14001-YLW-GG)
- DESIGN TOSCANO The Lono (Tongue) Grand Tiki Sculptural Table (DB383075)
- Baxton Studio Patio Furniture