Shop All Dining Room Chairs
Baxton Studio
Jaden ModernWhite Plastic and Black Metal Dining Chair Set (4PC)
Mfr # 194-4PC-12031-ZORO
Zoro # G604101544
product price: $173.99
/pk 4, $43.50/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic,Metal
- Width 19.69
- Color White
- Length 20.47
- Height 35.04
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 194-4PC-12031-ZORO
- Zoro # G604101544
- UPC # 193271215089
- Country of Origin China
- Category Dining Room Chairs
Dimensions
Width | 19.69 |
Length | 20.47 |
Height | 35.04 |
Overall Height | 35.04 |
Overall Width | 19.69 |
Overall Length | 20.47 |
Details
Material | Plastic,Metal |
Color | White |
Assembled/Unassembled | Assembly Required |
Weight Capacity | 7.72 |
Includes | Four (4) Dining Chairs |
For Use With | Dining Room |
Weight | 7.72 |
Description
Bring stylish versatility to your home with the stunning design Jaden dining chair. Made in China, this chair is comprised of a metal base toped with a durable plastic seat. Its curved silhouette and bent seat are sure to add an eye-catching accent to any space while providing ergonomic comfort during meals. The Jaden requires assembly and is supported by slim, angled legs for excellent stability in minimalist style. A wonderful accommodation for any dining occasion, the Jaden dining chair is a delightful addition to the modern home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFAVIEH 8 x 10 ft. Cambridge Hand Tufted Large Rectangle Area RugIvory & Dark Grey (CAM709A-8)
- ELECTRIDUCT Clip-It Strip 6" Magnetic Note and Paper Holder- Aluminum (HM-CSA-6)
- OFFICE STAR Desk Chair, Fabric, 20-1/2" Height (36420-227)
- FLASH FURNITURE Stackable Chair, 20"L33-1/2"H, ContemporarySeries (ET-3534-AB-GG)
- BAXTON STUDIO Adelia Oak Finish Wood and Beige Upholstered Dining Side Chair (133-7335)
- BAXTON STUDIO Rosie Grey Upholstered and Espresso Brown Finished Dining Chair, PK2 (149-8960)
- BAXTON STUDIO Nexus Walnut Wood Finishing Greyish Beige Dining Side Chair, PK2 (140-7588)
- BAXTON STUDIO Darcell Modern Black Faux Leather Upholstered Dining Chair (146-8789)
- BAXTON STUDIO Marcena Mid-Century Modern Black Imitation Leather Upholstered 2-Piece Wood Dining Chair Set (Set of 2 188-11663-ZORO)
- BAXTON STUDIO Shai Modern French Grey and White Weaving and Natural Rattan Bistro Chair (225-13112-ZORO)
- BAXTON STUDIO Rio Modern Bohemian Natural Brown Rattan Dining Chair (226-13116-ZORO)
- Baxton Studio Dining Room Chairs