Shop All Planters & Window Boxes
Baxton Studio
Ivana Modern & Contemporary Black Finished Metal Plant Stand
Mfr # 206-12119
Zoro # G304401081
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal
- Color Beige/Black
- Weight 4.4
- Includes One (1) Outdoor Plant Stand
- Overall Height 18.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 206-12119
- Zoro # G304401081
- UPC # 193271217977
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Overall Height | 18.1 |
Overall Length | 19.3 |
Overall Width | 19.3 |
Details
Material | metal |
Color | Beige/Black |
Weight | 4.4 |
Includes | One (1) Outdoor Plant Stand |
For Use With | Outdoor |
Description
Proudly display your passion with the remarkable design of the Ivana plant stand. This handy piece is comprised of solid metal. The tray-like tabletop features a floral pattern and serves as the perfect pedestal for prized outdoor decorations. The Ivana requires assembly and utilizes slim, metal legs connected by a crisscross base for excellent stability and support. A fantastic solution to spruce up the backyard, the Ivana plant stand enhances the layout of any outdoor lounge area.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPPO 12-Hour Refillable Hand Warmer, Black Matte (40334)
- CORE TARPS 10 ft L x 0.5 mm H x 10 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-10X10)
- AMES Hand Transplanter, SS Blade, Ergonomic (24451GR)
- BRIGGS & STRATTON Spring, Auger Clutch (1673MA)
- SMART POT 36 dia. x 12 in. Big Bag Raised Junior Garden Bed (HCG12050)
- VISTA 6 in Small Clear Rope Hanging Terrarium Vase (VI1861851)
- DO IT BEST Coco Liner (TPB221221CO)
- PIPERS PIT Saucer Caddy 14 in. Rust (PI2523321)
- SOUTHERN PATIO Urn 16X21In Weathered Blk (EB-029816)
- ACHLA DESIGNS ACHLA Designs C-62FB 7.25 in. French Blue Pot (C-62FB)
- BLOEM WINDW BOX DAYTN TRTLGRN (DAYWB2455)
- Baxton Studio Planters & Window Boxes