Shop All Bed Frames
Baxton Studio
Iselin Brown Finished Grey Queen Sized Storage Platform Bed
Mfr # 148-8251
Zoro # G2547779
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$426.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 148-8251
- Zoro # G2547779
- UPC # 842507136741
- Country of Origin Malaysia
- Category Bed Frames
Description
The Iselin platform storage bed is proof that a sleek, sophisticated look can also be warm and inviting. The low profile and clean angles of the bed are hallmarks of its mid-century modern-inspired design. The sturdy wood frame of the Iselin is finished in brown and complemented by the dark grey fabric upholstery of the headboard. The unique headboard is composed of two cushions side by side, with generous foam-padding and handsome edge piping. The bed also features a hidden storage compartment underneath six lifetable boards that you have the option of screwing closed or not. This hidden storage compartment is ideal for storing extra linens, pillows, quilts, or clothing. The Iselin will give your bedroom or guest room chic and relaxing vibes. This bed is made for use with one mattress. The Iselin requires assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Executive Chair, Leather, 18" to 22-1/2" Height, Adjustable Arms, Black (36806)
- LIFESECURE Thermal Blankets (30 count) (70200)
- ZORO SELECT Round Stool with Backrest, Height 18" to 27"Black (5NWH3)
- ZORO SELECT Mini Blinds, 48" Lx 71" W, Vinyl/Metal (493P20)
- BAXTON STUDIO Muriel Walnut Wood Expandable Twin Size to King Size Spindle Daybed (167-10739)
- BAXTON STUDIO Serrano Glam and Luxe Grey Velvet Upholstered and Gold Metal Queen Size Platform Bed (214-10944-ZORO)
- BAXTON STUDIO Ogden Mid-Century Walnut Brown Finished Wood and Synthetic Rattan Twin Size Daybed (194-11517-ZORO)
- BAXTON STUDIO Leyton Mid-Century Grey Upholstered King Size Platform Bed (126-6907)
- BAXTON STUDIO Ansa Dark Grey Upholstered Queen Size Bed (159-9760)
- BAXTON STUDIO Seren Mid-Century Walnut Brown Finished Wood King Size Headboard (156-9427)
- FLASH FURNITURE Roxbury Queen Platform Bed, Dark Gray (SL-BK5-Q-DG-GG)
- Baxton Studio Bed Frames