Shop All Bed Frames
Baxton Studio
Iden ModernLight Grey Fabric Upholstered and Walnut Brown Finished Wood Headboard-King
Mfr # 192-11541-ZORO
Zoro # G704101567
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Grey/Walnut Brown
- Material Fabric "Polyester 100%",Rubberwood,Plywood,Foam
- Overall Height 51
- Overall Width 78.1
- Overall Length 0.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 192-11541-ZORO
- Zoro # G704101567
- UPC # 193271183050
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 51 |
Overall Width | 78.1 |
Overall Length | 0.9 |
Details
Color | Light Grey/Walnut Brown |
Material | Fabric "Polyester 100%",Rubberwood,Plywood,Foam |
Weight Capacity | 28.7 |
For Use With | Bedroom |
Includes | One (1) King Size Headboard |
Weight | 28.7 |
Description
Give your bedroom a contemporary touch with the sleek design of the Iden headboard. Made in Malaysia, this headboard is constructed from sturdy wood in a walnut brown finish that adds natural warmth. Chevron tufted fabric creates a cool, geometric backdrop for your bedroom, while plush foam padding provides superb comfort for you to lean against as you sit in bed. Requiring assembly, the Iden features six pre-drilled holes in its legs that offer five unique height configuration options. Providing cozy comfort in eye-catching style, the Iden headboard is an outstanding addition to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 4-Shelf Bookcase, All Welded Steel 55"x36" Light Grey (BC18-52-LIGHTGREY)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J599)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 25.125", Laminate Top, Yellow (XU-A48-RND-YEL-T-P-GG)
- BOSS Round Table, 47", Mahogany (N123-M)
- BAXTON STUDIO Iden ModernDark Grey Fabric Upholstered and Walnut Brown Finished Wood Headboard-King (192-11545-ZORO)
- BAXTON STUDIO Kaori Transitional Walnut Wood Queen Size Platform Storage Bed (168-10729)
- BAXTON STUDIO Elston Mid-Century Walnut Brown Finished Wood and Synthetic Rattan Platform Bed-Queen (193-11486-ZORO)
- BAXTON STUDIO Malia Modern and Contemporary Walnut Brown Finished Wood and Synthetic Rattan King Size Canopy Bed (184-11044-Zoro)
- BAXTON STUDIO Viviana Grey Upholstered Button-Tufted Twin Size Headboard (125-6975)
- BAXTON STUDIO Hiro Walnut Finished Wood Expandable Twin Size to King Size Bed Frame (168-10738)
- BAXTON STUDIO Malene Mid-Century Walnut Finished Wood Queen Size Platform Bed (159-9609)
- Baxton Studio Bed Frames