Shop All Nightstands
Baxton Studio
Hubbard Mid-Century Two-Tone Wood and Metal 1-Drawer Nightstand-Natural Brown/White
Mfr # 196-12070-ZORO
Zoro # G904101619
product price: $79.59
/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11.4
- Overall Height 21.7
- Color Natural Brown/White/Black
- Overall Width 17.7
- Includes One (1) Nightstand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 196-12070-ZORO
- Zoro # G904101619
- UPC # 193271216086
- Country of Origin China
- Category Nightstands
Dimensions
Overall Length | 11.4 |
Overall Height | 21.7 |
Overall Width | 17.7 |
Details
Color | Natural Brown/White/Black |
Includes | One (1) Nightstand |
Material | MDF,Metal,Pine Wood |
Weight | 19.5 |
For Use With | Bedroom |
Description
Bring the timeless style of mid-century design to your beside with the Hubbard nightstand. Made in China, this versatile piece is constructed from sturdy wood with metal embellishments. The large shelf behind the mesh metal door creates a convenient display for all your bedside essentials, while one drawer offers secure storage space. Requiring assembly, the Hubbard utilizes angled legs for stable support that adds a retro touch. A fantastic complement to your nightly routine, the Hubbard nightstand refreshes any bedroom.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Gallery Rail Rod - Stainless Steel (01HC900436SS1)
- DESIGN TOSCANO Poppy and Meadow the Windforest Fairies Statue Collection, PK 2 (QS923234)
- DESIGNS OF DISTINCTION Small Square Brass Slipper Cup - Satin Brass (01SLPR106SB1)
- TRADEMARK FINE ART Gustav Klimt 'Three Ages' Canvas Art, 14x19 (ALI10069-C1419GG)
- BAXTON STUDIO Rikke Two-Tone Gray and Walnut Finished Wood 1-Drawer Nightstand (152-9147)
- BAXTON STUDIO Hansel Modern 1-Drawer Dark Brown and Dark Grey Finished Nightstand (147-8258)
- BAXTON STUDIO Cormac Mid-Century Modern Transitional Dark Brown Finished Wood and Gold Metal 2-Drawer Nightstand (208-12139)
- BAXTON STUDIO Romilly Black and Oak-Finished Wood 2-Drawer Nightstand (146-8175)
- BAXTON STUDIO Farrah Hollywood Regency Glamour Style Mirrored 2-Drawer Nightstand (136-7481)
- BAXTON STUDIO Baden Mid-Century Modern Walnut Brown Finished Wood 3-Drawer Nightstand with Rattan (201-12259)
- HOMELEGANCE Miter Night Stand (1762-4)
- Baxton Studio Nightstands