Shop All Bar Height Stools
Baxton Studio
Horton ModernIndustrial Grey Finished Metal 4-Piece Stackable Bar Stool Set
Mfr # 192-4PC-12048-ZORO
Zoro # G304101479
product price: $208.99
/pk 4, $52.25/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 30.3
- Overall Width 16.3
- Material Metal
- Overall Length 16.3
- For Use With Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 192-4PC-12048-ZORO
- Zoro # G304101479
- UPC # 193271215256
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Height | 30.3 |
Overall Width | 16.3 |
Overall Length | 16.3 |
Details
Color | Grey |
Material | Metal |
For Use With | Bar |
Weight | 9 |
Includes | Four (4) Bar Stools |
Description
Design a cool, modern lounge in your space with the streamlined style of the Horton bar stool. Made in China, this bar stool is comprised of metal for a sleek industrial look. Crafted with convenience in mind, an ergonomic footrest is fitted on each side for versatile comfort. The Horton will arrive fully assembled and is stackable for easy organization and setup. Adaptable to any occasion, the Horton bar stool brings the flexibility of modern design to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Berkshire Natural Live Edge Wood Large Coffee Table, Weight: 75 (AWBB1220S)
- LA CROSSE TECHNOLOGY 10 QTZ Wall Clock (25206)
- ICEBERG Rectangle Training Table, 60" X 18" X 29", Mahogany/Black Top, Melamine Laminate (68058)
- REGENCY Array 120" Conference Table with Power Data Grommet- Cherry/ Black (ACT12048CHBK)
- BAXTON STUDIO Horton ModernIndustrial Gunmetal Finished Metal 4-Piece Stackable Bar Stool Set (192-4PC-12047-ZORO)
- BAXTON STUDIO Gradisca Beige Button-tufted Upholstered Bar Bench Banquette (122-6754)
- BAXTON STUDIO Joelle Navy and White Bamboo Style Stackable Bistro Bar Stool (150-8983)
- BAXTON STUDIO Calista Grey Upholstered and Walnut Wood 2-Piece Bar Stool Set (167-10855)
- BAXTON STUDIO Chandler Sand Upholstered and Espresso Wood 2-Piece Pub Chair Set (166-10762)
- BAXTON STUDIO Orchard Modern Bohemian Natural Brown Rattan Bar Stool (203-12588)
- FLASH FURNITURE 30" High No Back Orange Metal Barstool Square Seat (CH-31320-30-OR-GG)
- Baxton Studio Bar Height Stools