Shop All Dining Room Chairs
Baxton Studio
Honore Mid-Century Light Brown Finished Wood and Black Metal Dining Chair Set (4PC)
Mfr # 194-4PC-11769-ZORO
Zoro # G404101799
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material MDF,Metal
- Width 15.94
- Color Light brown/black
- Length 15.94
- Height 33.07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 194-4PC-11769-ZORO
- Zoro # G404101799
- UPC # 193271195978
- Country of Origin China
- Category Dining Room Chairs
Dimensions
Width | 15.94 |
Length | 15.94 |
Height | 33.07 |
Overall Width | 15.94 |
Overall Height | 33.07 |
Overall Length | 15.94 |
Details
Material | MDF,Metal |
Color | Light brown/black |
Assembled/Unassembled | Assembly Required |
Weight Capacity | 9.48 |
Includes | Four (4) Dining Chairs |
For Use With | Dining Room |
Weight | 9.48 |
Description
Style and efficiency are brought together in the Honore dining chair. Made in China, this chair is comprised of solid metal frame fitted with a smooth wood seat and backrest. The slightly curved backrest provides ergonomic comfort during meals while its open frame provides a more open feel in tight space. Requiring assembly, the Honore is supported by slim, metal legs for excellent stability in minimalist style. A fantastic choice for smaller dining rooms and nooks, the Honore dining chair is a stylish and easy addition to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Lava Accent Table in Red (ET003-RD)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 33/64", PK10 (LTB 15B/W)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 70"L, L Shape, Work, Laptop, Metal, Brown (I 7304)
- HON Ignition Series Fabric Low-Back Task Chair, Black, Base: Black (HITL1.A.H.U.CU10.T.SB)
- BAXTON STUDIO Lino Transparent Clear Acrylic Dining Chair, PK2 (49-3417)
- BAXTON STUDIO Astrid Grey Upholstered and Black Metal 4-Piece Dining Chair Set (171-10794)
- BAXTON STUDIO Mael Grey Upholstered Walnut Wood 4-Piece Dining Chair Set (169-9875)
- BAXTON STUDIO Louis French Inspired Grey Fabric Upholstered and White Finished Wood Dining Chair, PK2 (201-2PC-12331)
- BAXTON STUDIO Harland Mid-Century Modern Black Faux Leather Upholstered and 2-Piece Wood Dining Chair Set (Set of 2 188-11679-ZORO)
- BAXTON STUDIO Darcell Modern Black Faux Leather Upholstered Dining Chair (146-8789)
- BAXTON STUDIO Alani Modern Dark Brown Faux Leather Upholstered Dining Chair, PK2 (142-8036)
- Baxton Studio Dining Room Chairs