Shop All Counter Height Stools
Baxton Studio
Heyna MidCentury Transitional Grey Woven Rope Mahogany Counter Stool
Mfr # 212-12809-ZORO
Zoro # G507479597
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Fabric "70% Cotton, 30% Polyester",Mahogany Wood,Polyrope,Polyurethane Foam
- Seat Color Grey/Natural Brown
- Height 44.1
- Width 18.5
- Length 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 212-12809-ZORO
- Zoro # G507479597
- UPC # 193271294503
- Country of Origin Indonesia
- Category Counter Height Stools
Dimensions
Height | 44.1 |
Width | 18.5 |
Length | 24 |
Details
Seat Material | Fabric "70% Cotton, 30% Polyester",Mahogany Wood,Polyrope,Polyurethane Foam |
Seat Color | Grey/Natural Brown |
Description
Develop a casual yet fashionable personal lounge with the remarkable Heyna counter stool Made in Indonesia, this stool is comprised of natual mahogany frame and embellished with rope woven for the seat back, comes with a removable cushion for added comfort The Heyna will arrive fully assembled and features an ergonomic footrest for enhanced comfort An outstanding blend of classic and contemporary design, the Heyna counter stool elevates any arrangement
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LESRO Lenox Wood Guest Chair Wood Frame, Walnut, MD Ink Upholstery (LW1101)
- LA CROSSE TECHNOLOGY Atomic Dgtl Wall Clock, Wht Backlight (513-1419BL-WA-INT)
- TRADEMARK FINE ART Ethan Harper 'Moo-ving In IV' Canvas Art, 24x24 (WAG15699-C2424GG)
- ZORO SELECT 16-1/2" Analog Wall Clock, Black (67400603)
- BAXTON STUDIO Fenton Modern Two-Tone Dark Brown and Walnut Brown Finished Wood 2-PC Counter Stool Set (176-11416-Zoro)
- BAXTON STUDIO Larine Dark Grey Upholstered Walnut Finished 2-Piece Counter Stool Set (159-9698)
- BAXTON STUDIO Eline Black Faux Leather Upholstered Walnut Finished Counter Stool, PK2 (144-8075)
- BAXTON STUDIO Caron Modern and Contemporary Transitional Walnut Brown Finished Wood 2-Piece Counter Stool Set (180-11433-Zoro)
- BAXTON STUDIO Latina Grey Upholstered Walnut Finishing 24" Counter Stool, PK2 (123-6801)
- BAXTON STUDIO Theron MidCentury Black Faux Leather Espresso Brown Finished Wood Swivel Counter Stool Set 2PC (225-2PC-12969-ZORO)
- BAXTON STUDIO Katya Mid-Century Modern Walnut Brown Finished Wood 2-Piece Counter Stool Set (183-11640-Zoro)
- Baxton Studio Counter Height Stools