Shop All Accent Chairs
Baxton Studio
Herrara Modern Bohemian Natural Brown Antique Rattan Foldable Lounge Chair
Mfr # 219-12705-ZORO
Zoro # G907479579
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Natural Rattan
- Overall Height 27.6
- Includes One (1) Chair
- Assembled/Unassembled Assembled
- Overall Length 27.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 219-12705-ZORO
- Zoro # G907479579
- UPC # 193271286683
- Country of Origin Indonesia
- Category Accent Chairs
Dimensions
Overall Height | 27.6 |
Overall Length | 27.6 |
Overall Width | 26.4 |
Details
Frame Material | Natural Rattan |
Includes | One (1) Chair |
Assembled/Unassembled | Assembled |
Color | Natural Brown |
Arm Style | Bohemian |
Description
Treat yourself as well as your guests to vacationstyle comfort with the lovely Herrara lounge chair Handcrafted in Indonesia, this stunning piece is comprised of natural rattan Its bent seat and broad backrest feature woven embellishments for a smooth, cozy embrace The Herrara will arrive fully assembled and features a foldable design for easy storage and mobility when not in use A remarkable addition that keeps pace with modern needs, the Herrara lounge chair accommodates a variety of lifestylesDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 12 Wall Clock, Plastic, Black (695322)
- TRADEMARK FINE ART Octavian Mielu 'Yellow Submarine' Canvas Art, 30x47 (ALI17229-C3047GG)
- FLASH FURNITURE BlackBanquet Chair, 20-1/4"L38"H, Fixed, FabricSeat, HerculesSeries (FD-C01-GOLDVEIN-S0806-GG)
- BAXTON STUDIO Gallo Dark Brown Leather Storage Ottoman (39-3300)
- BAXTON STUDIO Bastian Light Beige Fabric and White Finished Wood Storage Bench with Natural Rattan (222-12302-ZORO)
- BAXTON STUDIO Leonie Grey Upholstered Wenge Brown Finished Chaise Lounge (157-9704)
- BAXTON STUDIO Neville Modern Luxe and Glam Navy Blue Velvet Fabric Upholstered and Gold Finished Metal Armchair (190-11615-ZORO)
- BAXTON STUDIO Narva Modern Bohemian Natural Brown Rattan Accent Chair (211-12766-ZORO)
- BAXTON STUDIO Janelle Blue Velvet Upholstered and Gold Finished Living Room Chair (170-10864)
- BAXTON STUDIO Cabrera Modern & Contemporary White Boucle Upholstered and Walnut Brown Finished Wood Accent Chair (204-12576)
- BAXTON STUDIO Valentina Mid-Century Transitional Grey Velvet Upholstered and Natural Wood Finished Armchair (195-12437-ZORO)
- Baxton Studio Accent Chairs