Shop All Accent Furniture and Storage
Baxton Studio
Herman Modern and Contemporary Walnut Brown Finished Wood 1-Drawer Console Table
Mfr # 190-11325-ZORO
Zoro # G603531816
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15.35
- Overall Height 31.7
- Length 15.35
- Width 35.4
- Overall Width 35.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 190-11325-ZORO
- Zoro # G603531816
- UPC # 193271174362
- Country of Origin Malaysia
- Category Accent Furniture and Storage
Dimensions
Overall Length | 15.35 |
Overall Height | 31.7 |
Length | 15.35 |
Width | 35.4 |
Overall Width | 35.4 |
Height | 31.7 |
Details
Color | Walnut Brown |
Material | MDF |
Includes | One (1) Console Table |
Weight | 41.9 |
Description
Remodel the layout of your home with the sophisticated Herman console table. Made in Malaysia, this table is crafted from sturdy wood featuring a walnut brown finish that adds a modern touch to your interior. Two drawers provide secure storage for keys and mail, while one shelf and the tabletop create a visually stunning display for decorative items. Requiring assembly, the Herman utilizes concave legs for superb stability in expressive design. Elegant and versatile in its design, the Herman console table is a handy addition to the modern home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Thermometer (925507)
- BAXTON STUDIO Hartman Mid-Century Walnut Brown Finished Wood 6-Drawer Dresser (193-11722-ZORO)
- HIRSH 36" W 5 Drawer Lateral File Cabinet, Charcoal, Letter (17641)
- BEAUTYSLEEP Beauty Sleep Air Layered Waterproof & Antibacterial Mattress Protector - Queen (4008QN)
- BAXTON STUDIO Linette Modern Bohemian Natural Rattan Queen Size Standalone Headboard (217-12727-ZORO)
- BAXTON STUDIO Laurel Rustic Antique Grey Metal and Whitewashed Oak Brown Wood 5-Drawer Accent Storage Cabinet (182-11735-Zoro)
- BAXTON STUDIO Jacoby Modern Transitional Beige Fabric Upholstered and Multi-Colored Wood 3-Drawer Storage Bench (201-12297)
- BAXTON STUDIO Caine ModernGrey Velvet Upholstered and Dark Brown Finished Wood Storage Bench (197-12201-ZORO)
- BAXTON STUDIO Coolidge Walnut Finished 5-Shelf Wood Shoe Storage Cabinet with Drawer (156-9389)
- BAXTON STUDIO Neil Modern Walnut Brown Finished Wood and Black Finished Metal Multipurpose Storage Cabinet (178-11215-Zoro)
- HERITAGE LACE 8 x 8 x 8 in. Mod Crochet Hanging Baskets, Ruby Red - Set of 2 (MC-1080RR-S)
- Baxton Studio Accent Furniture and Storage