Shop All Stacking Chairs
Baxton Studio
Henri Bamboo and Steel Stackable Side Chair, PK2
Mfr # 150-9127
Zoro # G2569558
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Assembled/Unassembled Assembled
- Style Side Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 150-9127
- Zoro # G2569558
- UPC # 842507184247
- Country of Origin China
- Category Stacking Chairs
Details
Assembled/Unassembled | Assembled |
Style | Side Chair |
Description
Bring the elegance of 1930s design to your dining room with the Henri side chair. Inspired by the original French Tolix bistro chairs, the Henri is constructed from gun metal powder-coated steel for strength and durability. The seat is built from stunning bamboo board, offering a cool, contemporary contrast. Each seat features unique grains and tones due to the natural variation in bamboo. This stackable side chair is convenient for storage and is suitable for both residential and commercial use. The Henri side chair will arrive fully assembled.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID 6-3/8" Digital Master Controller Wall Clock, Beige (7000)
- DESIGNERS TOUCH Hardware box set for Cordless 2 in. Faux Wood Blinds (10793478563135)
- CORTECH Security Curtain Tab, Hook-and-Loop, Black (CTAB8)
- RICARDO Ricardo Glasgow Grommet Curtain Panel (03800-79-084-25)
- ALERA Mesh Guest Stacking Chair, Blk (ALEEL4314)
- FLASH FURNITURE Gray Stack Chair-Black Frame (5-RUT-188-GY-GG)
- FLASH FURNITURE Stack Chair, Plastic, Black, 32" H (RUT-EO1-BK-GG)
- NATIONAL PUBLIC SEATING Stacking Chair, 9200 Series, Vinyl Black (9210-SV)
- ADAMS MFG BRN Penza Chair (8220-60-3700)
- ICEBERG Stacking Chair, Rough and Ready Series, High Density Polyethylene PK4 (64117)
- FLASH FURNITURE Red Outdoor Stack Chair w Flex Material, 4PK (4-JJ-303C-RD-GG)
- Baxton Studio Stacking Chairs