Shop All TV Stands & Entertainment Centers
Baxton Studio
Hartman Mid-Century Walnut Brown Finished Wood TV Stand
Mfr # 193-12377-ZORO
Zoro # G004101809
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 66
- Overall Width 62.25
- Material MDF
- Overall Height 19.25
- Color Walnut Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 193-12377-ZORO
- Zoro # G004101809
- UPC # 193271240838
- Country of Origin Malaysia
- Category TV Stands & Entertainment Centers
Dimensions
Overall Width | 62.25 |
Overall Height | 19.25 |
Overall Length | 15.6 |
Details
Weight | 66 |
Material | MDF |
Color | Walnut Brown |
Includes | One (1) TV Stand |
For Use With | Living Room |
Description
Shape the layout of your bedroom with the refined, energetic style of the Hartman TV stand. Made in Malaysia, this stand exudes natural warmth with its walnut brown finished wood frame. Two open shelves create a convenient display for media devices while two shelves behind the doors offer secure storage space. Requiring assembly, the Hartman features a cord management hole in its back panel for quick and easy setup. With a sleek, streamlined design, the Hartman TV stand is a fantastic complement to the modern home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Bath Towel, 27x50 In, Beige, PK12 (X01170)
- FLASH FURNITURE 12" Memory Foam and Pocket Spring Mattress - Queen (CL-BT33PM-R12M-Q-GG)
- SAFCO Big and Tall Chair, Bonded Leather, 19" to 22-3/4"Height, Loop Arms, Black (3502BL)
- SAN MIGUEL Caliente Orb Lighting (292996)
- BAXTON STUDIO Adelino Modern and Contemporary Oak Brown Finished Wood 2-Drawer TV Stand (189-12001-ZORO)
- BAXTON STUDIO Tasman ModernIndustrial Natural Brown Finished Wood and Black Metal 2-Door TV Stand (196-12084-ZORO)
- BAXTON STUDIO Sebille Mid-Century Modern Light Brown Finished Wood 2-Door TV Stand with Natural Rattan (207-12462)
- BAXTON STUDIO Leane ModernNatural Brown Finished and Multi-Colored Wood 3-Drawer TV Stand (196-12081-ZORO)
- BAXTON STUDIO Dena Mid-Century Walnut Brown Wood and Gold Finished TV Stand (195-11691-ZORO)
- BAXTON STUDIO Gerhardine Oak Brown Modern and Contemporary Finished Wood 3-Drawer TV Stand (189-11997-ZORO)
- INTERNATIONAL CONCEPTS 48" Entertainment / TV Stand with 2 Doors, Ocean Blue, Antique Rubbed (TV32-34)
- Baxton Studio TV Stands & Entertainment Centers