Shop All Home Storage Cabinets
Baxton Studio
Hartman Mid-Century Walnut Brown Finished Wood Storage Cabinet
Mfr # 193-11717-ZORO
Zoro # G504101446
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material MDF
- Color Walnut Brown
- Overall Length 16.25
- Includes One (1) Storage Cabinet
- Overall Height 47
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 193-11717-ZORO
- Zoro # G504101446
- UPC # 193271192434
- Country of Origin Malaysia
- Category Home Storage Cabinets
Dimensions
Overall Length | 16.25 |
Overall Height | 47 |
Outside Length | 16.25 |
Overall Width | 19 |
Details
Material | MDF |
Color | Walnut Brown |
Includes | One (1) Storage Cabinet |
Weight | 54 |
For Use With | Storage & Organization |
Description
Shape the layout of your home with the refined, energetic style of the Hartman storage cabinet. Made in Malaysia, this cabinet exudes natural warmth with its walnut brown finished wood frame. Two shelves behind the doors provides secure storage space while the open shelf offers a convenient display for decorations. Requiring assembly, the Hartman exhibits a dynamic wood grain to convey a robust visual texture. With a sleek, streamlined design, the Hartman storage cabinet is a fantastic complement to the modern home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS Vertical Cable Management for 42U Floor Cabinet (ERENVCM-42)
- MONARCH SPECIALTIES Artificial Plant, 34" Tall, Palm Tree, Indoor, Faux, Fake, Floor, Greenery, Potted, Real Touch (I 9539)
- HANDSTAND KITCHEN Winter Wonderland Christmas Cookie Cutter Set Stainless Steel 12 pc (BKS-HOLCC12)
- LORELL Task Chair, 18.10" to 21.70", Adjustable Arms, Black (LLR66128)
- BAXTON STUDIO Laurana Modern Dark Walnut Finished Kitchen Cabinet and Hutch (147-8318)
- BAXTON STUDIO Fella Entryway Shoe Cabinet with Lift-Top Storage Compartment (153-9161)
- BAXTON STUDIO Ardon Bohemian Light Brown Finished Wood and Black Metal 2-Door Storage Cabinet with Natural Rattan (196-12077-ZORO)
- BAXTON STUDIO Tannis Modern Dark Grey Finished Kitchen Cabinet (147-8316)
- BAXTON STUDIO Eliya Classic and Traditional White Finished Wood 3Drawer Storage Cabinet (212-11937-ZORO)
- BAXTON STUDIO Cormier Walnut finished 2-Door Wood Entryway Shoe Storage Cabinet (153-9159)
- INTERNATIONAL CONCEPTS Hall Cupboard, 34"H, Unfinished (CU-160)
- Baxton Studio Home Storage Cabinets