Shop All Shoe Storage
Baxton Studio
Hartman Mid-Century Walnut Brown Finished Wood Shoe Cabinet
Mfr # 193-11718-ZORO
Zoro # G204096059
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material MDF
- Length 13.75
- Height 39
- Overall Length 13.75
- Width 31.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 193-11718-ZORO
- Zoro # G204096059
- UPC # 193271192441
- Country of Origin Malaysia
- Category Shoe Storage
Dimensions
Length | 13.75 |
Height | 39 |
Overall Length | 13.75 |
Width | 31.5 |
Overall Height | 39 |
Overall Width | 31.5 |
Details
Material | MDF |
Color | Walnut Brown |
Includes | One (1) Shoe Cabinet |
For Use With | Entryway |
Weight | 69 |
Description
Shape the layout of your home with the refined, energetic style of the Hartman shoe cabinet. Made in Malaysia, this cabinet exudes natural warmth with its walnut brown finished wood frame. Two drawers offer convenient storage for outdoor necessities while three shelves behind the doors provide space for about twelve pairs of shoes, depending on size. Requiring assembly, the Hartman exhibits a dynamic wood grain to convey a robust visual texture. With a sleek, streamlined design, the Hartman shoe cabinet is a fantastic complement to the modern home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 316 in 5 mm K Line Glass Shelf Pin Nickel (CP328180)
- DURHAM MFG Compartment Drawer Insert with 12 compartments, Polypropylene, 2" H x 13-3/8 in W (229-95-12-IND)
- TENNSCO Decking, Particle Board, 48 in W, 24 in D, natural, Unfinished Finish (PB-4824-3)
- ZORO SELECT Steel Pail Lid, Black, For Use With 1TMH6 (LID-STL)
- BAXTON STUDIO Salma ModernWalnut Brown Finished Wood 2-Door Shoe Storage Cabinet (195-11725-ZORO)
- BAXTON STUDIO Coolidge ModernOak Brown Finished Wood 3-Door Shoe Storage Cabinet (197-11927-ZORO)
- BAXTON STUDIO Coolidge ModernOak Brown Finished Wood 5-Shelf Shoe Storage Cabinet (197-11926-ZORO)
- BAXTON STUDIO Coolidge ModernOak Brown Finished Wood 2-Door Shoe Storage Cabinet (197-11924-ZORO)
- BAXTON STUDIO Coolidge ModernOak Brown Finished Wood 3-Door Shoe Storage Cabinet with Drawer (196-11928-ZORO)
- BAXTON STUDIO Raina ModernTwo-Tone Walnut Brown and Black Finished Wood 2-Door Shoe Storage Cabinet (195-11727-ZORO)
- WHITMOR BAG SHOE 24PKT 19X64"" (6044-13CTF)
- Baxton Studio Shoe Storage