Shop All Accent Furniture and Storage
Baxton Studio
Hartman Mid-Century Walnut Brown Finished Wood 3-Drawer Storage Chest
Mfr # 193-11720-ZORO
Zoro # G304101424
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16.25
- Overall Height 31.25
- Weight Capacity 69
- Overall Width 31.5
- Includes One (1) Chest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 193-11720-ZORO
- Zoro # G304101424
- UPC # 193271192465
- Country of Origin Malaysia
- Category Accent Furniture and Storage
Dimensions
Overall Length | 16.25 |
Overall Height | 31.25 |
Overall Width | 31.5 |
Details
Weight Capacity | 69 |
Includes | One (1) Chest |
Color | Walnut Brown |
Material | MDF |
For Use With | Bedroom |
Weight | 69 |
Description
Shape the layout of your bedroom with the refined, energetic style of the Hartman storage chest. Made in Malaysia, this chest exudes natural warmth with its walnut brown finished wood frame. Three drawers organize your daily routine with plenty of space for clothes, linens, and more. Requiring assembly, the Hartman exhibits a dynamic wood grain to convey a robust visual texture. With a sleek, streamlined design, the Hartman storage chest is a fantastic complement to the modern home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE 42 W, 26 L, 18 H, Oak Top, Rustic Brown (ANKY11RBG)
- ADIROFFICE Mobile Vertical Plan Center for Blueprints, Black (ADI614-BLK)
- FLASH FURNITURE Rectangle Activity Table, 36" X 72" X 30.125", Laminate Top, Red (XU-A3672-REC-RED-T-A-GG)
- TRADEMARK FINE ART Bill Bell 'Blue Room' Canvas Art, 18x18 (ALI25615-C1818GG)
- BAXTON STUDIO Otis Modern and Contemporary Oak Brown Finished Wood 3-Drawer Console Table (190-11326-ZORO)
- BAXTON STUDIO Winda 4-Door Dark Brown Wooden Entryway Shoes Storage Cabinet (118-6515)
- BAXTON STUDIO Caine ModernGrey Velvet Upholstered and Dark Brown Finished Wood Storage Bench (197-12201-ZORO)
- BAXTON STUDIO Marine 2-Door Wood Entryway Shoe Storage Cabinet (153-9156)
- BAXTON STUDIO Clement Oak Finished 3-Drawer Wood Spindle Chest (162-10558)
- BAXTON STUDIO Winda 3-Door Dark Brown Wooden Entryway Shoes Storage Cabinet (118-6514)
- VINTIQUEWISE Antique Style Steamer Trunk (QI003042L)
- Baxton Studio Accent Furniture and Storage